Shop All Air Nailers & Staplers
Freeman
PFS105 Pneumatic 10.5-Gauge 1-9/16" Fencing Stapler with Case
Mfr # PFS105
Zoro # G2045330
product price: $269.99
/ea
Free Shipping & Returns
$269.99
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
- Brand Freeman
- MFR # PFS105
- Zoro # G2045330
- UPC # 816376015940
- Country of Origin China
- Category Air Nailers & Staplers
Description
The Freeman PFS105 Pneumatic 10.5-Gauge 1-9/16" Fencing Stapler with Case is the ideal tool to secure hog and cattle fencing, pet enclosures, deer prevention, vineyard trellising, snow control fencing, electrified single wire with insulation, and other mesh and woven applications. Designed to drive heavy duty 10.5 gauge barbed fencing staples from 7/8" to 1-9/16", this air powered stapler has a tool-free quick jam release for fastener clearing in the event of a jam. The top loading magazine makes reloading staples a breeze, and helps prevent any delays at the job site. The lightweight and rugged aluminum housing and non-slip comfort grip handle result in a tool that is easy to use for long stretches of time. This fencing stapler features a one piece drive blade for enhanced durability, and will increase the productivity of DIYers as well as professional construction contractors.
Documents & Resources
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
- DRILL AMERICA 21/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO21/64)
- DRILLCO 25/64, S/S STR FLUTE CHUCK REAMER - 4300E (430E125)
- VERMONT GAGE Pin Gage, Plus, 0.282 In, Black (911128200)
- LEARNING RESOURCES Wind-Up Tape Measure, 33 ft/10m, PK2 (0365)
- FREEMAN UFK1012 Ultimate Pneumatic Flooring Nailer Kit with Fasteners (2 piece (UFK1012)
- FREEMAN PMPN Pneumatic Mini Palm Nailer with Magnetic Tip (PMPN)
- FREEMAN PBR50 Pneumatic 18-Gauge 2" Brad Nailer (PBR50)
- FREEMAN PCN450 Pneumatic 15 Degree 1-3/4" Rapid Fire Coil Roofing Nailer (PCN450)
- FREEMAN PST9032Q Pneumatic 18-Gauge 1-1/4" Narrow Crown Stapler with Quick Jam (PST9032Q)
- FREEMAN PWS16 Pneumatic 5/8" Corrugated Stapler (PWS16)
- NUMAX SFN64 Pneumatic 16-Gauge 2-1/2" Straight Finish Nailer (SFN64)
- Freeman Air Nailers & Staplers