Shop All Air Nailers & Staplers
Freeman
PFR3490 Pneumatic 34 Degree 3-1/2" Clipped Head Framing Nailer
Mfr # PFR3490
Zoro # G2044140
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freeman
- MFR # PFR3490
- Zoro # G2044140
- UPC # 816376013588
- Country of Origin China
- Category Air Nailers & Staplers
Description
The Freeman PFR3490 Pneumatic 34 Degree 3-1/2" Clipped Head Framing Nailer can handle any project involving framing, subfloors, roof decking, wood fencing and more. This air powered nail gun is compatible with 10 gauge 34 degree paper collated clipped head framing nails from 2" to 3-1/2", and is capable of sequential or bump firing. Features of this durable nailer include a one piece drive blade made of hardened steel, Teflon O-rings, an anti-dry-firing mechanism, an anodized aluminum magazine and cylinder, an oil-free design, and 360 degree adjustable exhaust. An easy to use two finger depth adjustment dial allows for quick adjustments to nail depth on any project, with no tools involved. This framing nailer features a magnesium constructed body to reduce weight, resulting in less fatigue while you use it. The no-mar tip, which is removable to expose “teeth” for toe nailing, will prevent damage to a work surface. A belt hook, air tool oil, and adjustment tools are included. The Pneumatic 34 Degree 3-1/2" Clipped Head Framing Nailer will significantly increase productivity for DIYers tackling home improvement and repair projects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 3 Piece Original Locking Pliers Set Plain Grip Handle (73)
- TOLSEN 9-in. Industrial Tower Pincer End Nipper Wire End Cutters Snips Plier (10040)
- SUNEX S-Style Wrench Set, SAE, 5 pcs. (9940)
- OX TOOLS Pro Ultrastrike Framing Hammer, Milled Face, 20-Ounce / 560-Grams (OX-P087020)
- FREEMAN PFBC940 Pneumatic 4-in-1 18-Gauge 1-5/8" Mini Flooring Nailer and Stap (PFBC940)
- FREEMAN PWC50 Pneumatic 16-Gauge 1" Wide Crown Stapler (PWC50)
- FREEMAN 16-Gauge 2-1/2" Straight Finish Nailer (G2FN64)
- FREEMAN P2PFK14 Professional Pneumatic Flooring Nailer Kit with Fasteners (2 p (P2PFK14)
- FREEMAN PBR32Q Pneumatic 18-Gauge 1-1/4" Brad Nailer with Quick Jam Release (PBR32Q)
- FREEMAN PST9032Q Pneumatic 18-Gauge 1-1/4" Narrow Crown Stapler with Quick Jam (PST9032Q)
- FREEMAN 15 Degree 2-1/2" Coil Siding Nailer (G2CN65)
- Freeman Air Nailers & Staplers