Shop All Air Nailers & Staplers
Freeman
PFN64 Pneumatic 16-Gauge 2-1/2" Straight Finish Nailer
Mfr # PFN64
Zoro # G2044694
product price: $97.05
/ea
Free Shipping & Returns
$97.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freeman
- MFR # PFN64
- Zoro # G2044694
- UPC # 855629002078
- Country of Origin China
- Category Air Nailers & Staplers
Description
The Freeman PFN64 Pneumatic 16-Gauge 2-1/2" Straight Finish Nailer is ideal for applications such as base moulding, crown moulding, furniture construction, chair rails, door and window casing, and cabinetry. This air powered nail gun is compatible with 16 gauge straight finish nails from 1" to 2-1/2", and contains a quick release nose for fast and easy access clearing in the event of jammed fasteners. Other convenient features include a tool-free finger depth adjust for various applications, and a no mar safety contact to prevent damage to your surface during finish work. The magazine and cylinder of this nailer are constructed of anodized aluminum for lightweight durability, and the Teflon O-rings and one piece drive blade also work to extend the life of the tool. The ergonomically designed die cast aluminum body results in a lightweight and rugged tool great for use over long shifts, and the comfort grip handle reduces fatigue while increasing control and accuracy. This nail gun will allow you to tackle finish work quickly and easily whether you are a DIYer working on home improvement and repair projects or a professional contractor at the job site. The Pneumatic 16-Gauge 2-1/2" Straight Finish Nailer includes a belt hook, safety goggles, air tool oil, and adjustment tools
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Extra-Length Contact Point for Indicator (PT10459)
- PROTO 3/8 in Drive, 21mm Triple Square Metric Socket, 12 Points (J5221M)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/8x12IN (50461)
- WIHA ClicFix Bit Holder with Magnet for Inserting Bits (71491)
- FREEMAN PMPN Pneumatic Mini Palm Nailer with Magnetic Tip (PMPN)
- FREEMAN PFWS Pneumatic 20-Gauge 9/16" Fine Wire Stapler (PFWS)
- FREEMAN PF20GLCN Pneumatic 20-Gauge 1-1/4" L-Cleat Flooring Nailer (PF20GLCN)
- FREEMAN 21 Degree 3-1/2" Full Round Head Framing Nailer (G2FR2190)
- FREEMAN 15 Degree 2-1/2" Coil Siding Nailer (G2CN65)
- FREEMAN PCTN64 Pneumatic 14-Gauge 2-1/2" Heavy Duty Concrete T Nailer (PCTN64)
- NUMAX SXL31 Pneumatic 3-in-1 16-Gauge and 18-Gauge 2-1/2" Finish Nailer, Bra (SXL31)
- Freeman Air Nailers & Staplers