Shop All Air Nailers & Staplers
Freeman
PFL618BR Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Flooring Nailer a
Mfr # PFL618BR
Zoro # G2043495
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freeman
- MFR # PFL618BR
- Zoro # G2043495
- UPC # 855629002009
- Country of Origin China
- Category Air Nailers & Staplers
Description
The Freeman PFL618BR Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Flooring Nailer and Stapler with Case is perfect for construction contractors and DIYers to install 1/2" to 3/4" solid tongue and groove hardwood flooring. This air powered tool is compatible with 15.5 gauge 1/2" crown staples, 16 gauge T-cleats, and 16 gauge L-cleats from 1-1/2" to 2" for all three types of fasteners. The lightweight body of this combination flooring nailer and stapler is constructed of die cast aluminum, with a hardened steel one piece drive blade for durability. Two interchangeable no mar base plates provide stability for this versatile tool and prevent damage to finished flooring surfaces, ensuring professional results. Recent upgrades have been made to the shape of the foot, along with adding a semi-quick release for easier access to the drive blade in the event of a jammed fastener. Other features include an ergonomically designed handle to reduce fatigue during use, and an air filter / anti-dust cap to protect internal components from debris. The Freeman PFL618BR Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Flooring Nailer and Stapler with Case includes a wooden handled flooring mallet with a rubber head, blow molded plastic storage case, safety goggles, air tool oil, and adjustment tools
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (343512)
- DORIAN Tool Post, QUADRA, QITP50N, 17-32 In Swing (QITP50N)
- DRILL AMERICA 3/4"x 8" Nail Buster Auger Bit (DMS73-2550)
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 42" L, Black oxide Finish (8425)
- FREEMAN P2PFK14 Professional Pneumatic Flooring Nailer Kit with Fasteners (2 p (P2PFK14)
- FREEMAN PBR50 Pneumatic 18-Gauge 2" Brad Nailer (PBR50)
- FREEMAN PBR32Q Pneumatic 18-Gauge 1-1/4" Brad Nailer with Quick Jam Release (PBR32Q)
- FREEMAN Pneumatic Finishing Stapler and Nailer Combo Kit with Canvas Bag and F (P4FNCB)
- FREEMAN 34 Degree 3-1/2" Clipped Head Framing Nailer (G2FR3490)
- FREEMAN PMC250 Pneumatic 35 Degree 2-1/2" Metal Connector Nailer (PMC250)
- METABO HPT Framing Nlr 3-1/4 in.Ps (NR83A5(S)M)
- Freeman Air Nailers & Staplers