Shop All Air Nailers & Staplers
Freeman
PCTN64 Pneumatic 14-Gauge 2-1/2" Heavy Duty Concrete T Nailer
Mfr # PCTN64
Zoro # G2044895
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freeman
- MFR # PCTN64
- Zoro # G2044895
- UPC # 816376014080
- Country of Origin China
- Category Air Nailers & Staplers
Description
The Freeman PCTN64 Pneumatic 14-Gauge 2-1/2" Heavy Duty Concrete T Nailer is designed for wood to concrete / steel applications, such as furring strips, plywood to concrete nailing, wire lathe installation, steel banding, decking, fencing, and subflooring. This air powered nail gun is compatible with 14 gauge glue collated concrete T-nails from 5/8" to 2-1/2". A lightweight die cast ergonomically engineered aluminum body results in a balanced and rugged tool great for use over extended shifts. A comfort grip handle reduces fatigue while increasing control and accuracy of nail placement. A one piece hardened steel drive blade, an anodized aluminum cylinder and magazine, and an air filter / anti-dust cap extend the life of this durable tool. A firing lock button beside the sequential mode trigger is designed as a safety feature to prevent accidental firing. 360 degree adjustable exhaust allows the user to easily direct air away from the face. The powerful Pneumatic 14-Gauge 2-1/2" Heavy Duty Concrete T Nailer is ideal for DIY home improvement and repair projects as well as professional construction contracts, includes air tool oil and adjustment tools
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carbide End Mill, Dia 3/8 In, Cut L 5/8 In (ASM-375-5)
- GREY PNEUMATIC 10PC GENERAL SERVICE CHISEL SET .401 SHANK (CS110)
- PROTO Blind Bearing Adaptor (J4280)
- IRWIN 36" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964715)
- FREEMAN 21 Degree 3-1/2" Full Round Head Framing Nailer (G2FR2190)
- FREEMAN PP13823 Pneumatic 23-Gauge 1-3/8" Micro Pinner with Case (PP13823)
- FREEMAN PMC250 Pneumatic 35 Degree 2-1/2" Metal Connector Nailer (PMC250)
- FREEMAN PBR50Q Pneumatic 18-Gauge 2" Brad Nailer with Quick Jam Release (PBR50Q)
- FREEMAN PFL618BR Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Flooring Nailer a (PFL618BR)
- FREEMAN Complete Pneumatic Nail Gun Combo Kit W/ 21-Degree Framing Nailer and (P9PCK)
- NUMAX SFN64 Pneumatic 16-Gauge 2-1/2" Straight Finish Nailer (SFN64)
- Freeman Air Nailers & Staplers