Shop All Air Nailers & Staplers
Freeman
PCN65 Pneumatic 15 Degree 2-1/2" Coil Siding Nailer
Mfr # PCN65
Zoro # G2044615
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freeman
- MFR # PCN65
- Zoro # G2044615
- UPC # 855629002047
- Country of Origin China
- Category Air Nailers & Staplers
Description
The Freeman PCN65 Pneumatic 15 Degree 2-1/2" Coil Siding Nailer is specifically designed for working on siding, cedar shingles, roof and wall sheathing, and wood fencing, and is compatible with 15 degree plastic collated coil siding nails from 1-1/4" to 2-1/2", and 15 degree wire collated coil siding nails from 1-3/4" to 2-1/2" (diameter 0.09" to 0.113"). The nails load from the side fast and easy for efficiency. The body of the oil-free nail gun is made of lightweight and rugged die cast magnesium, creating a low maintenance tool great for use over extended periods of time. A one piece hardened steel drive blade and an anodized aluminum cylinder add to the durability. The siding nailer's bump fire trigger drives nails with precision and features a safety lock to prevent accidental firing. The convenient tool-free finger depth adjust provides fast and easy control of the depth of the nails, while the comfort grip handle helps reduce fatigue and increases accuracy. A no mar safety tip prevents damaging your working surfaces. This air powered nail gun also contains a 360 degree adjustable exhaust to direct air away from your face, and an air filter / anti-dust cap to keep internal components free from dust and debris. A belt hook, safety goggles, air connector, air tool oil, and adjustment tools are included. The Pneumatic 15 Degree 2-1/2" Coil Siding Nailer will allow you to tackle DIY projects as well as professional jobs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Offset Tapered Needle Tip 1mm dia. (70-01-10)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313500)
- ITL 1000v Insulated 1/2 T Handle Hex Driver (02745)
- STANLEY 40 ft. Tape Measure (33-740L)
- FREEMAN PFS105 Pneumatic 10.5-Gauge 1-9/16" Fencing Stapler with Case (PFS105)
- FREEMAN PFS16 Pneumatic 16-Gauge 1" Fencing Stapler (PFS16)
- FREEMAN PP223 Pneumatic 23-Gauge 2" Micro Pinner with Case (PP223)
- FREEMAN PWS16 Pneumatic 5/8" Corrugated Stapler (PWS16)
- FREEMAN Mini Palm Nailer (G2MPN)
- FREEMAN 9-Gauge 2" Fencing Stapler (G2FS9)
- NUMAX SFR2190 Pneumatic 21 Degree 3-1/2" Full Round Head Framing Nailer (SFR2190)
- Freeman Air Nailers & Staplers