Shop All Air Nailers & Staplers
Freeman
PCN50 Pneumatic 15 Degree 2" Coil Siding Nailer
Mfr # PCN50
Zoro # G2043809
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freeman
- MFR # PCN50
- Zoro # G2043809
- UPC # 816376014424
- Country of Origin China
- Category Air Nailers & Staplers
Description
The Freeman PCN50 Pneumatic 15 Degree 2" Coil Siding Nailer is specifically designed for speed and durability, making it the perfect choice for installing siding, cedar shingles, roof and wall sheathing, and wood fencing. This air powered nail gun is compatible with 15 degree 12-13 gauge wire or plastic collated coil siding nails from 1-1/16" to 2". The one piece drive blade, anodized aluminum cylinder and high quality rubber O-rings extend the life of the tool. The body of this rugged roofing nailer is constructed of die cast magnesium for low weight and durability. A side loading magazine holds up to 120 roofing nails and the transparent bucket allows you to easily check how many nails are left while you are working. The magnetic nail holder makes it easy to align the nails when loading and ensures jam-free firing. The bump fire mode allows you to work with speed, and the adjustable shingle guide drives nails with consistent spacing. A comfort grip handle reduces fatigue and increases control when working for long periods of time at the job site, and a no mar safety tip prevents damaging your working surface. Included with this nail gun are a belt hook, air tool, and adjustment tools. This roofing nailer will allow you to complete DIY home improvement and repair projects as well as professional construction contracts fast and easy, saving time and money. The Pneumatic 15 Degree 2" Coil Siding Nailer includes air tool oil and adjustment tools
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Folding Utility Knife Utility, 6 in L (2089100)
- MILWAUKEE TOOL 6 in. Square Recess #1 SHOCKWAVE Impact Duty Power Bit (1 pk) (48-32-4622)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 5/8-18 Nf (95116)
- HUSQVARNA Double Convex Diamond Tool, 30 Grit, PK3 (ELITE GRIND G1424 D)
- FREEMAN PST9032Q Pneumatic 18-Gauge 1-1/4" Narrow Crown Stapler with Quick Jam (PST9032Q)
- FREEMAN PCTN64 Pneumatic 14-Gauge 2-1/2" Heavy Duty Concrete T Nailer (PCTN64)
- FREEMAN 15 Degree Coil Roofing Nailer (G2CN45)
- FREEMAN Pneumatic Finishing Stapler and Nailer Combo Kit with Canvas Bag and F (P4FNCB)
- FREEMAN 16-Gauge 2-1/2" Straight Finish Nailer (G2FN64)
- FREEMAN PF20GLCN Pneumatic 20-Gauge 1-1/4" L-Cleat Flooring Nailer (PF20GLCN)
- AIR LOCKER 23 Gauge 1/2 Inch to 1-3/8 Inch Pin Nailer (P635)
- Freeman Air Nailers & Staplers