Shop All Air Nailers & Staplers
Freeman
PCN450 Pneumatic 15 Degree 1-3/4" Rapid Fire Coil Roofing Nailer
Mfr # PCN450
Zoro # G2044719
product price: $147.99
/ea
Free Shipping & Returns
$147.99
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
- Brand Freeman
- MFR # PCN450
- Zoro # G2044719
- UPC # 816376013571
- Country of Origin China
- Category Air Nailers & Staplers
Description
The Freeman PCN450 Pneumatic 15 Degree 1-3/4" Rapid Fire Coil Roofing Nailer is an amazingly powerful tool that is extremely fast with its nail delivery, making it the perfect choice for applications such as asphalt and cedar shingles, roof and wall sheathing, flooring underlayment, siding installation, wood crate assembly, and fences. This air powered nail gun is compatible with 15 degree 11 gauge wire collated coil roofing nails from 3/4" to 1-3/4" which load from the side for speed and efficiency. A magnetic nail holder aligns the nails when loading and ensures jam-free firing. The bump fire trigger drives nails with precision and features a fire lock to prevent accidental firing when the tool is not in use. The body of the oil-free roofing nailer is made of lightweight and rugged die cast magnesium, resulting in a tool ideal for use during long shifts. A one-piece drive blade and anodized aluminum cylinder add to the durability. The depth of the nails is easily adjustable by simply turning a wheel near the trigger, while the comfort grip handle helps reduce fatigue and increase accuracy. This pneumatic nail gun also features an air filter / anti-dust cap to keep internal components free of dust and debris. The Pneumatic 15 Degree 1-3/4" Rapid Fire Coil Roofing Nailer will allow you to handle DIY projects and professional contractor jobs fast and easy
Documents & Resources
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
- IDEAL 5 1/2 in Wire Stripper 30 to 24 AWG (45-634)
- CURRENT TOOLS Elevator Conduit Cart with Casters (513)
- WESTWARD Hex Rethreading Die, Std 7/16In, 20 Pitch (10T946)
- DEWALT 3" 24 TPI U-Shank Thin Metal Cutting Cobalt Steel Jig Saw Blade (DW3726-5)
- FREEMAN Pneumatic Finishing Stapler and Nailer Combo Kit with Canvas Bag and F (P4FNCB)
- FREEMAN PWS16 Pneumatic 5/8" Corrugated Stapler (PWS16)
- FREEMAN PSS50 Pneumatic 16-Gauge 2" Medium Crown Stapler (PSS50)
- FREEMAN PFS16 Pneumatic 16-Gauge 1" Fencing Stapler (PFS16)
- FREEMAN PP13823 Pneumatic 23-Gauge 1-3/8" Micro Pinner with Case (PP13823)
- FREEMAN PCTN64 Pneumatic 14-Gauge 2-1/2" Heavy Duty Concrete T Nailer (PCTN64)
- TOOL TIME CORPORATION Nailer Brad 18 Gauge 1/4In Air BTFP12233 (TO109550)
- Freeman Air Nailers & Staplers