Shop All Air Nailers & Staplers
Freeman
PBR50Q Pneumatic 18-Gauge 2" Brad Nailer with Quick Jam Release
Mfr # PBR50Q
Zoro # G2044746
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freeman
- MFR # PBR50Q
- Zoro # G2044746
- UPC # 855629002948
- Country of Origin China
- Category Air Nailers & Staplers
Description
The Freeman PBR50Q Pneumatic 18-Gauge 2" Brad Nailer with Quick Jam Release is great for DIY home improvement and repair projects as well as professional contractor jobs. This air powered nail gun is designed for interior and exterior finish work such as decorative trim, furniture trim, moulding, cabinetry, window casings, picture frame assembly, as well as hobbies and crafts. Compatible with 18 gauge brad nails from 3/8" to 2", this lightweight brad nailer has a no mar safety tip to avoid damaging your work surface. Other convenient features include a quick jam release to provide easy access clearing in the event of a jammed nail, and being able to adjust the driving depth of the nails by simply turning a wheel near the trigger. The ergonomic design makes this rugged tool easy to use for long periods of time, and a comfort grip handle reduces fatigue while increasing control and accuracy. The cylinder and magazine are constructed of anodized aluminum for long lasting durability, and the air filter / anti-dust cap work to keep debris out of the internal components and extend the life of the tool. A 360 degree adjustable exhaust allows you to direct air away from your face and debris as well. The Pneumatic 18-Gauge 2" Brad Nailer with Quick Jam Release will significantly speed up your finish work, includes a belt hook, air tool oil, and adjustment tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITL 1000V Insulated Nut Driver, 5/8 inch (02337)
- DRILL AMERICA #11 HSS Taper Length Drill Bit (DWDTL11)
- WESTWARD Hand File, Knife Shape, 8 In, 44/45 TPI (12F816)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 10 x 310 mm (48-20-8051)
- FREEMAN PFR2190 Pneumatic 21 Degree 3-1/2" Full Round Head Framing Nailer with (PFR2190)
- FREEMAN PST9032Q Pneumatic 18-Gauge 1-1/4" Narrow Crown Stapler with Quick Jam (PST9032Q)
- FREEMAN PP223 Pneumatic 23-Gauge 2" Micro Pinner with Case (PP223)
- FREEMAN PFS105 Pneumatic 10.5-Gauge 1-9/16" Fencing Stapler with Case (PFS105)
- FREEMAN PCN50 Pneumatic 15 Degree 2" Coil Siding Nailer (PCN50)
- FREEMAN PFL618C Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Flooring Nailer an (PFL618C)
- AIR LOCKER 16 Gauge Wide Crown 15/16 Inch Insulation, Sheathing, Fencing Stapler 2 Inch (N5025)
- Freeman Air Nailers & Staplers