Shop All Air Nailers & Staplers
Freeman
PBR50 Pneumatic 18-Gauge 2" Brad Nailer
Mfr # PBR50
Zoro # G2040765
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freeman
- MFR # PBR50
- Zoro # G2040765
- UPC # 855629002085
- Country of Origin China
- Category Air Nailers & Staplers
Description
The Freeman PBR50 Pneumatic 18-Gauge 2Brad Nailer is ideal for DIY home improvement and repair projects as well as professional contractor jobs. This air powered nail gun is designed for interior and exterior finish work such as decorative trim, furniture trim, moulding, cabinetry, window casings, picture frame assembly, as well as hobbies and crafts. Compatible with 18 gauge brad nails from 3/8to 2", this lightweight brad nailer has a no mar safety tip to avoid damaging your work surface. The ergonomically engineered body makes this rugged tool easy to use for long periods of time, and a comfort grip handle reduces fatigue while increasing control and accuracy. The cylinder and magazine are constructed of anodized aluminum for long lasting durability, and the air filter / anti-dust cap work to keep debris out of the internal components and extend the life of the tool. A 360 degree adjustable exhaust allows you to direct air away from your face and debris as well. The Pneumatic 18-Gauge 2Brad Nailer will allow you to complete finish work fast and easy, includes a belt hook, safety goggles, air tool oil, and adjustment tools
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLETCHER-TERRY F3100 Multi-Materal Wall Cutter (67004715)
- TEKTON 1/2 Inch Drive x 13/16 Inch 6-Point Impact Socket (SID22021)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #29 (C23185)
- SURTEK Combination Ratcheting Wrench 13Mm (100583)
- FREEMAN PFR2190 Pneumatic 21 Degree 3-1/2" Full Round Head Framing Nailer with (PFR2190)
- FREEMAN 15 Degree Coil Roofing Nailer (G2CN45)
- FREEMAN P2238US Pneumatic 22-Gauge 5/8" Upholstery Stapler (P2238US)
- FREEMAN PFR3490 Pneumatic 34 Degree 3-1/2" Clipped Head Framing Nailer (PFR3490)
- FREEMAN 34 Degree 3-1/2" Clipped Head Framing Nailer (G2FR3490)
- FREEMAN Complete Pneumatic Nail Gun Combo Kit W/ 21-Degree Framing Nailer and (P9PCK)
- ARROW FASTENER NAILER PNEUM PIN (PT23G)
- Freeman Air Nailers & Staplers