Shop All Air Nailers & Staplers
Freeman
P50LSLW Lightweight Pneumatic 2-in-1 16-Gauge 2" Flooring Nailer and S
Mfr # P50LSLW
Zoro # G2045750
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freeman
- MFR # P50LSLW
- Zoro # G2045750
- UPC # 816376013731
- Country of Origin China
- Category Air Nailers & Staplers
Description
The Freeman P50LSLW Lightweight Pneumatic 2-in-1 16-Gauge 2" Flooring Nailer and Stapler is the ideal choice for installing most 5/8′′ to 3/4′′ tongue and groove hardwood flooring, and comes with two interchangeable base plates. This air powered flooring nailer and stapler combo is compatible with 16 gauge L-cleats from 1-1/2" to 2", and 15.5 gauge 1/2" crown staples from 1-1/2" to 2", and features a high density plastic handle to reduce vibrations and overall weight. Coming in at 2 pounds lighter than most comparable flooring nailers, this 2-in-1 tool is designed to reduce fatigue when using for extended shifts. This durable flooring nailer and stapler is built with a hardened steel drive blade, rubber O-rings, and an aluminum body. The convenient no mar base provides protection when working with finished flooring surfaces. This rugged pneumatic flooring nailer will save you time and money, and gives you the flexibility to switch between the two most popular flooring fasteners without having to lug around separate tools. The Lightweight Pneumatic 2-in-1 16-Gauge 2" Flooring Nailer and Stapler is perfect for handling DIY home improvement and repair projects as well as professional contractor jobs, includes a fiberglass mallet with rubber head, two interchangeable base plates, air tool oil, and adjustment tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14-100')
- HARTING Handcrimping Tool F. Han (09990000021)
- WILTON Magnetic Jaw Cap, 6 In, Prism, PK2 (P6)
- PARLEC Collet, ER16, 1/4 (ER16-0250)
- FREEMAN Pneumatic 3-in-1 16-Gauge and 18-Gauge 2" Flooring Nailer (PF1618GLCN)
- FREEMAN PFL618C Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Flooring Nailer an (PFL618C)
- FREEMAN PF20LM Pneumatic 20-Gauge 1-1/4" L-Cleat Flooring Nailer (PF20LM)
- FREEMAN UFK1012 Ultimate Pneumatic Flooring Nailer Kit with Fasteners (2 piece (UFK1012)
- FREEMAN 16-Gauge 2-1/2" Straight Finish Nailer (G2FN64)
- FREEMAN PWC50 Pneumatic 16-Gauge 1" Wide Crown Stapler (PWC50)
- PORTER-CABLE 23 GA 1-3/8 in. Pin Nailer (PIN138)
- Freeman Air Nailers & Staplers