Freeman

P4FRFNCB Pneumatic Framing and Finishing 4-Tool Combo Kit with Canvas


product price: $294.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Freeman P4FRFNCB Pneumatic Framing and Finishing 4-Tool Combo Kit with Canvas Bag is an essential set of tools for professional construction contractors at the job site as well as DIYers tackling home improvement and repair projects. This collection of air powered nail guns and a stapler covers your framing to finishing needs and includes a 21 Degree 3-1/2" Full Round Head Framing Nailer (PFR2190), 15-Gauge 34 Degree Angle 2-1/2" Finish Nailer (PFN1564), 18-Gauge 1-1/4" Brad Nailer (PBR32), and 18-Gauge 1-1/4" Narrow Crown Stapler (PST9032). The powerful Framing Nailer is specifically designed for tasks such as framing, sheathing, truss assembly, roof decking, subfloors, fencing, furniture, and assembling pallets and shipping crates. This durable nail gun features a one piece drive blade made of hardened steel and a lightweight magnesium body. Put the Finish Nailer to work on door and window casing, moulding, trim, chair rails, cabinetry, and other fine finish applications. The 34 degree angle of the magazine makes it easy to access corners or tight spaces, and the dual mode trigger allows to easily switch between sequential or bump firing. When the focus is on accuracy, use the sequential mode. When speed is the name of the game, engage the bump fire option and get to work. The Brad Nailer is ideal for interior and exterior finish and trim, furniture, cabinetry, picture frame assembly, and hobbies and crafts. An oil-free design eliminates the need for regular maintenance and prevents stains on your work surface. The Narrow Crown Stapler is perfect for projects such as decorative trim, cabinetry, cabinet backing, and hobbies and crafts. The no mar safety tip prevents damage to your work surface, ensuring professional results. A canvas carrying bag, air tool oil, and adjustment tools are included. The Pneumatic Framing and Finishing 4-Tool Combo Kit with Canvas Bag will allow you to complete a wide variety of home improvement and repair projects quickly and easily

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.