Shop All Cordless Impact Tools
Freeman
P12IW Cordless and Brushless 20 Volt 1/2" Impact Wrench with Case
Mfr # P12IW
Zoro # G2990820
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freeman
- MFR # P12IW
- Zoro # G2990820
- UPC # 816376016879
- Country of Origin China
- Category Cordless Impact Tools
Description
The Freeman P12IW Cordless and Brushless 20 Volt 1/2" Impact Wrench with Case is specifically designed to eliminate hand ratcheting in tight spaces during bolting, construction, mechanical, and automotive projects. Perfect for professional mechanics and DIYers fixing their car at home, this 20 volt lithium-ion battery powered tool removes even rusty nuts and bolts with ease. Make quick work of tire rotations, engine repairs, tune ups, and any high torque situation. The powerful brushless motor efficiently produces up to 230 ft. lbs. of torque and a free speed up to 2,500 RPM. A variable speed switch trigger delivers higher speed with increased pressure, and three variable speeds are controlled by the speed selector button. Toggle between forward and reverse (or lock) with the rotation direction switch near the trigger. Three convenient LED lights illuminate dimly lit work areas. The Cordless and Brushless 20 Volt 1/2" Impact Wrench includes a blow molded carrying case, (2) high capacity 20 volt 2.0Ah lithium-ion batteries, rapid charger, and belt clip
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 33-116 PowerLock® Tape Rule 3/4" x 16' (33-116)
- DRILL AMERICA m40x2 Carbon Steel Hex Die (DWTSMH40X2)
- WESTWARD 1/4 in Drive, 7mm Hex Metric Socket, 6 Points (53YP90)
- TE-CO T-Slot Nut, 1018 Steel, Base 7/8in (41406T)
- MILWAUKEE TOOL M18 FUEL 1 in. D-Handle High Torque Impact Wrench with ONE-KEY (Tool Only) (2868-20)
- MILWAUKEE TOOL M12 FUEL 3/8 in. High Speed Ratchet Kit (2567-22)
- BOSCH 12V 1/4" Hex (PS41-2A+BAT415)
- METABO Metabo 2692937 18 V 0.25 in. Hex Cordless 3 Speed Impact Driver Kit; 1328 in. (2692937)
- MAKITA 18V LXT Brushless Impact Driver (XDT13Z + BL1840BDC2)
- MILWAUKEE TOOL M12 FUEL 1/2" SIW Kit, M12 HOXC5.0 Batt (2555-22, 48-11-2450)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152-K12)
- Freeman Cordless Impact Tools