Shop All Staples
Freeman
Heavy Duty Staples, 16 ga, 2 in Leg L, Steel
Mfr # CS16-2
Zoro # G2045665
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16
- Crown Width 7/16 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Leg Length | 2 in |
Crown Width | 7/16 in |
Details
Item | Heavy Duty Staples |
Gauge | 16 |
Material | Steel |
Finish | Galvanized |
Description
#N/A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M16-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 25 PK (M01250.160.0030)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1 in L, 10 PK (FB3HEXB38161P10)
- MIDWEST FASTENER M6-1.00 Flange Bolt, Zinc Plated Steel, 16 mm L, 10 PK (31444)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Plain Finish (Z9093)
- FREEMAN Staples, P22, 22 ga, 5/8 in Leg L, Steel (US2258)
- FREEMAN Staples, 20 ga, 1/2 in Leg L, Steel (FW-12)
- FREEMAN C-Rings, 16 ga, Steel (PRCS16)
- FREEMAN FS-2 15.5-Gauge 2" Glue Collated Flooring Staples with 1/2" Crown (500 (FS-2)
- FREEMAN Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel (NS18-1)
- FREEMAN Staples, 20 ga, 3/8 in Leg L, Steel (FW-38)
- SENCO Heavy Duty Staples, 15 ga, 2-1/2 in Leg L, Steel (Q25BAB)
- Freeman