Freeman

FS3DTI Digital Tire Inflator with 90 Degree Lock-On Chuck


product price: $26.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Freeman FS3DTI Digital Tire Inflator with 90 Degree Lock-On Chuck is ideal for helping to optimize gas mileage and extend the life of the tires on your car, truck, motorcycle, ATV, and bike. Used in conjunction with an air compressor, this tire inflator makes it easy to inflate tires quickly and accurately at home or in the shop. Connect the heavy duty steel 90 degree lock-on chuck to your tires and measure pressure in increments of 0.1 PSI. The flexible 20" rubber swivel hose will allow you to use the digital tire inflator even in tight spaces. Lightly squeeze and hold the pistol-style trigger at the first position to deflate, or completely depress the trigger at the second position to inflate. The LCD screen is backlit for increased visibility, and you can switch between PSI, kPa, Bar, and Kg/cm2 for the most accurate reading. The Digital Tire Inflator with 90 Degree Lock-On Chuck is constructed of durable, lightweight composite nylon, has a protective rubber covering and rust-resistant brass fitting to ensure a long product life, includes two AAA batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.