Shop All Pneumatic Nails
Freeman
FS-15 15.5-Gauge 1-1/2" Glue Collated Flooring Staples with 1/2" Crown
Mfr # FS-15
Zoro # G2043967
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 15.5 GA
- Material Solid Steel
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freeman
- MFR # FS-15
- Zoro # G2043967
- UPC # 816376011218
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Size | 1-1/2" |
Details
Gauge | 15.5 GA |
Material | Solid Steel |
Description
Freeman FS-15 15.5-Gauge 1-1/2" Glue Collated Flooring Staples with 1/2" Crown (5000 count) are designed for the installation of tongue and groove hardwood flooring such as cherry, oak, maple, and walnut. These flooring staples are galvanized and made of steel for strength and durability, making them perfect for indoor or outdoor use. They are the pinnacle of quality and value, and are compatible with most 15.5 gauge flooring nailers capable of firing 1-1/2" glue collated staples with a 1/2" crown – such as Freeman's PDX50C, PFL618BR, PFL618C, and PDX50Q. Each box includes 5,000 flooring staples to ensure you have plenty of fasteners at your fingertips while on the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x2-1/2, PK5 (U01080.075.0250)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Brass, 20 mm L, 5 PK (HC3B08020-005P1)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (ZAS125)
- FASTENMASTER Deck Screw, 6 in, 50 PK (FMHLGM006-50)
- FREEMAN Collated Brad Nail, 2 in L, 18 ga, Galvanized, Brad Head (BN18-2-5K)
- FREEMAN 21 Degree .113"x2-3/8" Plastic Collated Galvanized Ring Shank Full Rou (FR.113-238GRS)
- FREEMAN 15 Degree 2-1/2" Wire Collated Galvanized Ring Shank Coil Siding Nails (SNRSG92-25WC)
- FREEMAN Collated Pin Nail, 1 in L, 23 ga, Headless Head (P23-1)
- FREEMAN 21 Degree .131"x3" Plastic Collated Brite Finish Smooth Shank Full Rou (FR.131-3B)
- FREEMAN Collated Flooring Nail, 1-1/4 in L, 18 ga, L-Head Head (FN18L125)
- SENCO Collated Metal Connector Nail, 2-1/2 in L, Bright, Flat Head, 34 Degrees, 1500 PK (M002265)
- Freeman Pneumatic Nails