Shop All Pneumatic Parts
Freeman
FN20L125 20-Gauge 1-1/4" Glue Collated Flooring L-Cleats (1000 count)
Mfr # FN20L125
Zoro # G2045008
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collation Type Glue
- Gauge 20 GA
- Length 1-1/4"
- Head Style L-Head
- Material Solid Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freeman
- MFR # FN20L125
- Zoro # G2045008
- UPC # 816376015438
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Length | 1-1/4" |
Size | 1-1/4" |
Details
Item | Pneumatic Nail |
Collation Type | Glue |
Gauge | 20 GA |
Head Style | L-Head |
Material | Solid Steel |
Type | Flooring Nail |
Description
Freeman FN20L125 20-Gauge 1-1/4" Glue Collated Flooring L-Cleats (1000 count) are ideal for installing today's most popular flooring types: engineered wood, laminate plank, bamboo, other exotic woods, and thinner tongue and groove flooring. The solid steel construction and L-shaped cleat design prevents split tongues, delamination, and dimpling during your installation so you can get the job done without stopping. These L-cleat flooring nails are the pinnacle of quality and value, and are compatible with most 20 gauge flooring nailers capable of firing 1-1/4" glue collated L-cleats – such as the Freeman PF20GLCN. Each box includes 1,000 L-cleats to ensure you have plenty of fasteners at your fingertips while on the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SURE TORQUE Timing Belt, S8M, 40 x 520mm PL, T65 (400-S8M-520)
- SKF SKF YAR 205-100, Insert Ball Bearings (YAR 205-100)
- VULCAN HART Knob, Thermostat (00-944801)
- SKF SKF 6204Z, Single Row Ball Bearings (6204Z)
- FREEMAN Z1414ABC 1/4" x 1/4" Automotive Barbed Coupler (Z1414ABC)
- FREEMAN PBF14UC 1/4" Female Universal Push Button Coupler (PBF14UC)
- FREEMAN Z1438MMIP 1/4" x 3/8" Male to Male Industrial Plug (Z1438MMIP)
- FREEMAN Z1414FMUC 1/4" x 1/4" Female to Male Universal Coupler (Z1414FMUC)
- FREEMAN Z1438IBP 1/4" x 3/8" Industrial Barbed Plug (Z1438IBP)
- FREEMAN Z1414IBC 1/4" x 1/4" Industrial Barbed Coupler (Z1414IBC)
- DIXON In-Line Air Lubricator, 3/4 in NPT Port, 70 SCFM Flow Rate, 300 psi Pressure (PL400L)
- Freeman Compressor, Air Tank & Pneumatic Tool Parts