Shop All Staples
Freeman
Fence Staples, 9 ga, Round Crown, 2 in Leg L, Steel
Mfr # FS9G2
Zoro # G2045717
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 9
- Crown Style Round
- Material Steel
- Finish Hot Dipped Galvanized
- Point Type Barbed Divergent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 2 in |
Details
Item | Fence Staples |
Gauge | 9 |
Crown Style | Round |
Material | Steel |
Finish | Hot Dipped Galvanized |
Point Type | Barbed Divergent |
Description
Product details about the FREEMAN - FS9G2 Fence Staples.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The FREEMAN - FS9G2 Fence Staples are a robust fastening solution designed for various applications. These staples have a 9-gauge thickness and a leg length of 2 inches, providing ample size for secure fastening tasks. The round crown style offers an additional layer of stability when driven into materials.
Constructed from steel, these fence staples are built to withstand demanding conditions. Their hot-dipped galvanized finish not only enhances their durability but also provides resistance against rust and corrosion, ensuring longevity in outdoor settings or harsh environments. The barbed divergent point type is designed to provide superior holding power, making these staples suitable for heavy-duty applications where strong grip is required.
Please note that the package quantity may vary depending on your specific needs or project requirements. These fence staples are compatible with most standard staple guns, offering versatility across different tools and equipment setups. With their sturdy construction and reliable performance, the FREEMAN - FS9G2 Fence Staples can be an adequate addition to your construction supplies.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The FREEMAN - FS9G2 Fence Staples are a robust fastening solution designed for various applications. These staples have a 9-gauge thickness and a leg length of 2 inches, providing ample size for secure fastening tasks. The round crown style offers an additional layer of stability when driven into materials.
Constructed from steel, these fence staples are built to withstand demanding conditions. Their hot-dipped galvanized finish not only enhances their durability but also provides resistance against rust and corrosion, ensuring longevity in outdoor settings or harsh environments. The barbed divergent point type is designed to provide superior holding power, making these staples suitable for heavy-duty applications where strong grip is required.
Please note that the package quantity may vary depending on your specific needs or project requirements. These fence staples are compatible with most standard staple guns, offering versatility across different tools and equipment setups. With their sturdy construction and reliable performance, the FREEMAN - FS9G2 Fence Staples can be an adequate addition to your construction supplies.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M20-2.5mm, Plain Finish (36554)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Yellow Finish, 5 PK (U38405.112.0001)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51030.031.0062)
- HHIP Standard Clevis Pin (4101-0011)
- FREEMAN C-Rings, 16 ga, Steel (PRCS16)
- FREEMAN Staples, P22, 22 ga, 5/8 in Leg L, Steel (US2258)
- FREEMAN Fence Staples, 10.5 ga, Round Crown, 1-9/16 in Leg L, Steel (FS105G1916)
- FREEMAN Staples, 20 ga, 1/2 in Leg L, Steel (FW-12)
- FREEMAN Staples, 20 ga, 3/8 in Leg L, Steel (FW-38)
- FREEMAN Fence Staples, 10.5 ga, Power Crown, 1-1/4 in Leg L, Steel (FS105G125)
- GARDNER BENDER Insulated Cable Staples, 1/2 in Leg L, Plastic, 100 PK (PS-150ZN)
- Freeman