Shop All Staples
Freeman
Fence Staples, 9 ga, Round Crown, 1-3/4 in Leg L, Steel
Mfr # FS9G175
Zoro # G2043434
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 9
- Crown Style Round
- Material Steel
- Finish Hot Dipped Galvanized
- Point Type Barbed Divergent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Leg Length | 1-3/4 in |
Details
Item | Fence Staples |
Gauge | 9 |
Crown Style | Round |
Material | Steel |
Finish | Hot Dipped Galvanized |
Point Type | Barbed Divergent |
Description
Product details about the FREEMAN - FS9G175 Fence Staples.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The FREEMAN - FS9G175 Fence Staples are designed with a 9-gauge thickness and a leg length of 1-3/4 inches. These measurements make them suitable for various general fencing applications where robust fastening is required. The round crown style further enhances their compatibility with different types of fences, providing adequate hold and stability.
Constructed from steel, these fence staples offer durability and strength to withstand the rigors of outdoor conditions. They feature a hot dipped galvanized finish that provides resistance against rusting and corrosion, ensuring long-lasting performance even in harsh weather conditions. The barbed divergent point type contributes to the secure holding power of these staples, making them an effective choice for your fencing needs.
Please note that package quantity may vary depending on your specific requirements or project scale. It's important to consider the material and design of your fence when choosing these staples as they are built to work well with a variety of materials but individual results may vary based on application specifics.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The FREEMAN - FS9G175 Fence Staples are designed with a 9-gauge thickness and a leg length of 1-3/4 inches. These measurements make them suitable for various general fencing applications where robust fastening is required. The round crown style further enhances their compatibility with different types of fences, providing adequate hold and stability.
Constructed from steel, these fence staples offer durability and strength to withstand the rigors of outdoor conditions. They feature a hot dipped galvanized finish that provides resistance against rusting and corrosion, ensuring long-lasting performance even in harsh weather conditions. The barbed divergent point type contributes to the secure holding power of these staples, making them an effective choice for your fencing needs.
Please note that package quantity may vary depending on your specific requirements or project scale. It's important to consider the material and design of your fence when choosing these staples as they are built to work well with a variety of materials but individual results may vary based on application specifics.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, 1-1/4", Alloy, Zinc Plated, 500 PK (125NLC)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , 18-8 Stainless Steel Plain Finish, 650 PK (M16D125A188)
- MIDWEST FASTENER 5/16"-18 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 15 PK (77362)
- HILLMAN 1/4 in. D X 1-1/2 in. L Lead Round Head Concrete Screw Anchor 2 pk, 10PK (5087)
- FREEMAN Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, 18-8 Stainless Steel (SSNS18-125)
- FREEMAN Fence Staples, 10.5 ga, Round Crown, 1-9/16 in Leg L, Steel (FS105G1916)
- FREEMAN Fence Staples, 10.5 ga, Power Crown, 1-1/4 in Leg L, Steel (FS105G125)
- FREEMAN FS-2 15.5-Gauge 2" Glue Collated Flooring Staples with 1/2" Crown (500 (FS-2)
- FREEMAN Fence Staples, 10.5 ga, Round Crown, 7/8 in Leg L, Steel (FS105G78)
- FREEMAN Staples, 20 ga, 1/2 in Leg L, Steel (FW-12)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PSB-100)
- Freeman