Shop All Staples
Freeman
Fence Staples, 18 ga, Power Crown, 7/8 in Leg L, Steel
Mfr # FS18G78
Zoro # G2034684
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown Style Power
- Material Steel
- Finish Galvanized
- Point Type Barbed Divergent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Leg Length | 7/8 in |
Details
Item | Fence Staples |
Gauge | 18 |
Crown Style | Power |
Material | Steel |
Finish | Galvanized |
Point Type | Barbed Divergent |
Description
Product details about the FREEMAN - FS18G78 Fence Staples.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The FREEMAN - FS18G78 Fence Staples are designed with an 18-gauge thickness and a leg length of 7/8 inches. These dimensions make them suitable for various general fencing applications where robust fastening is required. The size of these staples allows for adequate penetration into different types of materials, providing solid and reliable hold.
These fence staples are constructed from steel, known for its strength and durability. This material ensures the longevity of the product, even in demanding conditions. The galvanized finish on these staples offers additional protection against rust and corrosion, extending their lifespan further. They feature a power crown style which provides superior holding power compared to standard styles. Additionally, they come with barbed divergent points that offer enhanced grip once driven into the material.
In conclusion, the FREEMAN - FS18G78 Fence Staples provide a combination of strength, durability and effective performance due to their steel construction and galvanized finish. Their specific design features like the power crown style and barbed divergent point type contribute to their overall functionality in various general fencing tasks.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The FREEMAN - FS18G78 Fence Staples are designed with an 18-gauge thickness and a leg length of 7/8 inches. These dimensions make them suitable for various general fencing applications where robust fastening is required. The size of these staples allows for adequate penetration into different types of materials, providing solid and reliable hold.
These fence staples are constructed from steel, known for its strength and durability. This material ensures the longevity of the product, even in demanding conditions. The galvanized finish on these staples offers additional protection against rust and corrosion, extending their lifespan further. They feature a power crown style which provides superior holding power compared to standard styles. Additionally, they come with barbed divergent points that offer enhanced grip once driven into the material.
In conclusion, the FREEMAN - FS18G78 Fence Staples provide a combination of strength, durability and effective performance due to their steel construction and galvanized finish. Their specific design features like the power crown style and barbed divergent point type contribute to their overall functionality in various general fencing tasks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 7/16 in W, 7/16 in H (WWG310437043736)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07000.016.0031)
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51041.006.0025)
- STRONG-POINT Wood Screw, #9, 3 in, W.A.R. Coated Stainless Steel Flat Head Torx Drive (XT930W)
- FREEMAN Staples, 20 ga, 1/2 in Leg L, Steel (FW-12)
- FREEMAN Fence Staples, 10.5 ga, Round Crown, 7/8 in Leg L, Steel (FS105G78)
- FREEMAN Fence Staples, 10.5 ga, Power Crown, 1-1/4 in Leg L, Steel (FS105G125)
- FREEMAN C-Rings, 16 ga, Steel (PRCS16)
- FREEMAN Fence Staples, 9 ga, Round Crown, 1-3/4 in Leg L, Steel (FS9G175)
- FREEMAN Fence Staples, 9 ga, Round Crown, 2 in Leg L, Steel (FS9G2)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (GSE-250)
- Freeman