Shop All Staples
Freeman
Fence Staples, 16 ga, Round Crown, 3/4 in Leg L, Steel
Mfr # FS16G75
Zoro # G2045035
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown Style Round
- Material Steel
- Finish Galvanized
- Point Type Barbed Divergent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 3/4 in |
Details
Item | Fence Staples |
Gauge | 16 |
Crown Style | Round |
Material | Steel |
Finish | Galvanized |
Point Type | Barbed Divergent |
Description
Product details about the FREEMAN - FS16G75 Fence Staples.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The FREEMAN - FS16G75 Fence Staples are designed with a 16-gauge thickness and a leg length of 3/4 inch. These measurements make them suitable for various general fastening tasks that require sturdy, reliable staples. The round crown style further enhances their versatility, allowing them to be used in different types of materials without causing unnecessary damage or strain.
Constructed from steel, these fence staples offer durability and strength. They are built to withstand the rigors of regular use while maintaining their structural integrity over time. The galvanized finish adds an extra layer of protection against rust and corrosion, making these staples adequate for outdoor applications where they may be exposed to weather elements. Additionally, the barbed divergent point type is designed to provide superior holding power by creating a wider staple exit hole on the backside of the material being fastened.
Please note that package quantity will vary depending on your specific order requirements. These fence staples are compatible with most standard stapling tools that can accommodate their size and gauge specifications.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The FREEMAN - FS16G75 Fence Staples are designed with a 16-gauge thickness and a leg length of 3/4 inch. These measurements make them suitable for various general fastening tasks that require sturdy, reliable staples. The round crown style further enhances their versatility, allowing them to be used in different types of materials without causing unnecessary damage or strain.
Constructed from steel, these fence staples offer durability and strength. They are built to withstand the rigors of regular use while maintaining their structural integrity over time. The galvanized finish adds an extra layer of protection against rust and corrosion, making these staples adequate for outdoor applications where they may be exposed to weather elements. Additionally, the barbed divergent point type is designed to provide superior holding power by creating a wider staple exit hole on the backside of the material being fastened.
Please note that package quantity will vary depending on your specific order requirements. These fence staples are compatible with most standard stapling tools that can accommodate their size and gauge specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0037)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 10 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.037.8888)
- BUILDRIGHT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 172 PK (08825)
- MIDWEST FASTENER Short Lag Shield, 1" L, Alloy Steel 100 PK (04199)
- FREEMAN C-Rings, 16 ga, Steel (PRCS16)
- FREEMAN Fence Staples, 10.5 ga, Power Crown, 1-1/4 in Leg L, Steel (FS105G125)
- FREEMAN FS-2 15.5-Gauge 2" Glue Collated Flooring Staples with 1/2" Crown (500 (FS-2)
- FREEMAN Fence Staples, 10.5 ga, Round Crown, 7/8 in Leg L, Steel (FS105G78)
- FREEMAN Staples, 20 ga, 1/2 in Leg L, Steel (FW-12)
- FREEMAN Fence Staples, 10.5 ga, Round Crown, 1-9/16 in Leg L, Steel (FS105G1916)
- SPEC OPS Heavy Duty Staples, 5/16 in Leg L, Steel, 5000 PK (SPEC-HD516-5M)
- Freeman