Shop All Staples
Freeman
Fence Staples, 10.5 ga, Round Crown, 7/8 in Leg L, Steel
Mfr # FS105G78
Zoro # G2044658
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Crown Style Round
- Material Steel
- Finish Galvanized
- Point Type Barbed Divergent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 7/8 in |
Details
Item | Fence Staples |
Gauge | 10.5 |
Crown Style | Round |
Material | Steel |
Finish | Galvanized |
Point Type | Barbed Divergent |
Description
Freeman FS105G78 10.5-Gauge 7/8" Glue Collated Barbed Fencing Staples (1500 count) are ideal for livestock wire fencing, heavy mesh fencing, chain link fencing, and utility pole copper ground wire installation. A barbed, divergent tip on these solid steel staples ensures maximum holding power for the toughest of applications, and the galvanization prevents rust and corrosion. These staples are the pinnacle of quality and value, and are compatible with most fencing staplers capable of firing 10.5 gauge 7/8" glue collated fencing staples (excluding DeWalt) – such as the Freeman PFS105. Each box includes 1,500 staples to ensure you have plenty of fasteners at your fingertips while on the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 8 in, 18-8 Stainless Steel, Plain, 2 PK (40884)
- GLAZELOCK 1/4”, 3"L x 1-1/2"W1/2” Slot, Interlocking U-shaped Horseshoe Plastic Shims Black 1000pc/box (GLZ01)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02945)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121890)
- FREEMAN Fence Staples, 10.5 ga, Power Crown, 1-1/4 in Leg L, Steel (FS105G125)
- FREEMAN Fence Staples, 10.5 ga, Round Crown, 1-9/16 in Leg L, Steel (FS105G1916)
- FREEMAN Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel (NS18-1)
- FREEMAN C-Rings, 16 ga, Steel (PRCS16)
- FREEMAN FS-2 15.5-Gauge 2" Glue Collated Flooring Staples with 1/2" Crown (500 (FS-2)
- FREEMAN Fence Staples, 9 ga, Round Crown, 1-3/4 in Leg L, Steel (FS9G175)
- B&C EAGLE Staples, 18 ga, Power Crown, 1/4 in Leg L, Steel, 5000 PK (STCR5019-14)
- Freeman