Shop All Staples
Freeman
Fence Staples, 10.5 ga, Power Crown, 1-1/4 in Leg L, Steel
Mfr # FS105G125
Zoro # G2044204
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown Style Power
- Material Steel
- Finish Galvanized
- Point Type Barbed Divergent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1-1/4 in |
Details
Item | Fence Staples |
Gauge | 10.5 |
Crown Style | Power |
Material | Steel |
Finish | Galvanized |
Point Type | Barbed Divergent |
Description
Product details about the FREEMAN - FS105G125 Fence Staples.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The FREEMAN - FS105G125 Fence Staples are designed with a 10.5 gauge and a leg length of 1-1/4 inches. These dimensions make them suitable for various general construction applications that require sturdy fastening solutions. The barbed divergent point type further enhances their functionality, providing robust anchoring in different materials.
These fence staples are made from steel, offering durability and resistance to wear and tear, making them adequate for long-term use in diverse conditions. They feature a galvanized finish which is known for its ability to resist rusting and corrosion, thus enhancing the longevity of the staples even when exposed to harsh weather elements or moisture-prone environments.
The crown style of these fence staples is power, indicating they're built to provide strong holding power when used in appropriate applications. This attribute can be beneficial for users seeking reliable fastening solutions that can withstand substantial pressure without compromising on performance.
Please note that package quantity details were not provided within the attributes list; therefore it's recommended to check this information before purchasing. As far as compatibility goes, these fence staples are generally versatile enough to work well with most standard staple guns designed for their size and gauge.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The FREEMAN - FS105G125 Fence Staples are designed with a 10.5 gauge and a leg length of 1-1/4 inches. These dimensions make them suitable for various general construction applications that require sturdy fastening solutions. The barbed divergent point type further enhances their functionality, providing robust anchoring in different materials.
These fence staples are made from steel, offering durability and resistance to wear and tear, making them adequate for long-term use in diverse conditions. They feature a galvanized finish which is known for its ability to resist rusting and corrosion, thus enhancing the longevity of the staples even when exposed to harsh weather elements or moisture-prone environments.
The crown style of these fence staples is power, indicating they're built to provide strong holding power when used in appropriate applications. This attribute can be beneficial for users seeking reliable fastening solutions that can withstand substantial pressure without compromising on performance.
Please note that package quantity details were not provided within the attributes list; therefore it's recommended to check this information before purchasing. As far as compatibility goes, these fence staples are generally versatile enough to work well with most standard staple guns designed for their size and gauge.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (54342)
- POWERS FASTENERS Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 20 PK (7444SD1-PWR)
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L (A0030480316ZYD)
- ZORO SELECT Woodruff Key, 3/16 x 7/8 in Key Size, 11 SAE Number, 0.359 in H, C-1035 Steel Plain, 50 PK (WWG-WKC-011)
- FREEMAN Fence Staples, 10.5 ga, Round Crown, 7/8 in Leg L, Steel (FS105G78)
- FREEMAN Fence Staples, 10.5 ga, Round Crown, 1-9/16 in Leg L, Steel (FS105G1916)
- FREEMAN Staples, P22, 22 ga, 5/8 in Leg L, Steel (US2258)
- FREEMAN Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel (NS18-1)
- FREEMAN Staples, P22, 22 ga, 3/8 in Leg L, Steel (US2238)
- FREEMAN Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, 18-8 Stainless Steel (SSNS18-125)
- FREEMAN FS-2 15.5-Gauge 2" Glue Collated Flooring Staples with 1/2" Crown (500 (FS-2)
- Freeman