Shop All Pneumatic Nails
Freeman
Collated Pin Nail, 3/4 in L, 23 ga, Headless Head
Mfr # P23-34
Zoro # G2045455
original price:
$6.05
29% off
Sold in multiples of 3 for $12.75
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 23 ga
- Head Type Headless
- Collation Type Glue
- Material Steel
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freeman
- MFR # P23-34
- Zoro # G2045455
- UPC # 816376011157
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 3/4 in |
Size | 3/4" |
Details
Item | Collated Pin Nail |
Gauge | 23 ga |
Head Type | Headless |
Collation Type | Glue |
Material | Steel |
Collation Configuration | Strip |
Description
Freeman P23-34 23-Gauge 3/4" Glue Collated Headless Micro Pins (2000 count) are designed for applications such as detailed trim, moulding, glazing strips, cabintry, muntin bars, jewelry cases, picture frame assembly, as well as hobbies and crafts. These micro pins are barely noticeable in finish projects due to their headless design, and bond small work pieces without splintering. They are the pinnacle of quality and value, and are compatible with most 23 gauge micro pin nailers capable of firing 3/4" glue collated headless pin nails – such as Freeman's PP123, PP13823, and PP223. Each box includes 2,000 headless micro pin nails to ensure you have plenty of fasteners at your fingertips while on the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain, 25 PK (UWB04032GR25)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Trim Head Square Drive, 357 PK (08839)
- HILLMAN Wood Screw, #10, 3 in, Epoxy Coated Steel Flat Head Phillips Drive (48391)
- ZORO SELECT Cotter Pin, Hammerlock, 1/8"Dx2" L, PK100 (U39351.012.0200)
- FREEMAN Collated Pin Nail, 1 in L, 23 ga, Headless Head (P23-1)
- FREEMAN Collated Pin Nail, 1-3/8 in L, 23 ga, Headless Head (P23-138)
- FREEMAN Collated Pin Nail, 1-3/4 in L, 23 ga, Headless Head (P23-134)
- FREEMAN Collated Brad Nail, 1-1/4 in L, 18 ga, Galvanized, Brad Head (BN18-125)
- FREEMAN Collated Flooring Nail, 1-3/4 in L, 18 ga, L-Head Head (FN18L175)
- FREEMAN FS-15 15.5-Gauge 1-1/2" Glue Collated Flooring Staples with 1/2" Crown (FS-15)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 11 ga, Hot Dipped Galvanized, Clipped Head, 28 Degrees (GRS12DHG)
- Freeman Pneumatic Nails