Shop All Pneumatic Nails
Freeman
Collated Flooring Nail, 2 in L, 16 ga, L-Head Head
Mfr # FNL-2
Zoro # G2044210
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 16 ga
- Head Type L-Head
- Collation Type Glue
- Material Steel
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freeman
- MFR # FNL-2
- Zoro # G2044210
- UPC # 816376011201
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Size | 2" |
Details
Item | Collated Flooring Nail |
Gauge | 16 ga |
Head Type | L-Head |
Collation Type | Glue |
Material | Steel |
Collation Configuration | Strip |
Description
Freeman FNL-2 16-Gauge 2" Glue Collated Flooring L-Cleats (1000 count) are designed for the installation of tongue and groove hardwood flooring such as cherry, oak, maple, hickory, and walnut. The serrated edges provide superior grip to help prevent squeaking floors. These flooring nails are the pinnacle of quality and value, and are compatible with most 16 gauge flooring nailers capable of firing 2" glue collated L-cleats – such as Freeman's PDX50C, PFL618BR, PFL618C, PDX50Q, and PF1618GLCN. Each box includes 1,000 L-cleats to ensure you have plenty of fasteners at your fingertips while on the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga, 220 PK (4NEP6)
- ZORO SELECT M3-0.50 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.030.0012)
- MIDWEST FASTENER Wood Screw, #4, 1 in, Plain Brass Round Head Slotted Drive, 48 PK (62078)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45653)
- FREEMAN Collated Flooring Nail, 1-3/4 in L, 18 ga, L-Head Head (FN18L175)
- FREEMAN Collated Flooring Nail, 1-1/4 in L, 18 ga, L-Head Head (FN18L125)
- FREEMAN Collated Flooring Nail, 1-1/2 in L, 18 ga, L-Head Head (FN18L150)
- FREEMAN Collated Pin Nail, 5/8 in L, 23 ga, Headless Head (P23-58)
- FREEMAN Collated Finishing Nail, 15 ga, Galvanized, 34 Degrees (AF1534-25)
- FREEMAN 21 Degree .113"x2" Plastic Collated Galvanized Ring Shank Full Round H (FR.113-2GRS)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Coated, Flat Head, 15 Degrees, 2700 PK (C10P120D)
- Freeman Pneumatic Nails