Shop All Pneumatic Nails
Freeman
Collated Flooring Nail, 1-3/4 in L, 18 ga, L-Head Head
Mfr # FN18L175
Zoro # G2042147
original price:
$12.03
13% off
new price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 18 ga
- Head Type L-Head
- Collation Type Glue
- Material Steel
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freeman
- MFR # FN18L175
- Zoro # G2042147
- UPC # 816376011256
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-3/4 in |
Size | 1-3/4" |
Details
Item | Collated Flooring Nail |
Gauge | 18 ga |
Head Type | L-Head |
Collation Type | Glue |
Material | Steel |
Collation Configuration | Strip |
Description
Freeman FN18L175 1-3/4" Glue Collated Flooring L-Cleats (500 count) are designed for the installation of tongue and groove hardwood flooring such as oak, maple and hickory. The serrated edges provide superior grip to help prevent squeaking floors. These flooring nails are the pinnacle of quality and value, and are compatible with most 18 gauge flooring nailers capable of firing 1-3/4" glue collated L-cleats – such as Freeman's PF18GLCN and PF1618GLCN. Each box includes 500 L-cleats to ensure you have plenty of fasteners at your fingertips while on the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (GRL11)
- ZORO SELECT Nail Drive Anchor, 3/4" Dia., 5" L, Steel Yellow Zinc, 28 PK (B70651.075.0500)
- ZORO SELECT Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.021.0250)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Yellow Zinc Plated Finish (GR8 72 FA)
- FREEMAN Collated Flooring Nail, 2 in L, 16 ga, L-Head Head (FNL-2)
- FREEMAN Collated Flooring Nail, 1-1/4 in L, 18 ga, L-Head Head (FN18L125)
- FREEMAN Collated Flooring Nail, 1-1/2 in L, 18 ga, L-Head Head (FN18L150)
- FREEMAN Collated Ring Shank Nail, 3 in L, Galvanized, Round Head, 21 Degrees (FR.120-3GRS)
- FREEMAN CTN14-15 14-Gauge 1-1/2" Glue Collated Concrete T-Nails (1000 count) (CTN14-15)
- FREEMAN Collated Finishing Nail, 15 ga, Galvanized, 34 Degrees (AF1534-15)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, Bright, Clipped Head, 30 Degrees (GRSP8DR)
- Freeman Pneumatic Nails