Shop All Pneumatic Nails
Freeman
Collated Finishing Nail, 3 in L, Brite, Full Round Head, 21 Degrees
Mfr # FR.120-3B
Zoro # G2043827
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Finish Brite
- Head Type Full Round
- Collation Angle 21 Degrees
- Collation Type Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freeman
- MFR # FR.120-3B
- Zoro # G2043827
- UPC # 816376011331
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Size | 3" |
Details
Item | Collated Finishing Nail |
Finish | Brite |
Head Type | Full Round |
Collation Angle | 21 Degrees |
Collation Type | Plastic |
Shank Type | Smooth |
Material | Steel |
Collation Configuration | Strip |
Description
Freeman FR.120-3B 21 Degree .120" x 3" Plastic Collated Brite Finish Smooth Shank Full Round Head Framing Nails (2000 count) are designed for applications such as framing, subfloors, roof decking, and pallet and shipping crate assembly. Made of steel for strength and durability, these smooth shank framing nails are Brite finished and are perfect for indoor or covered outdoor use. They are the pinnacle of quality and value, and are compatible with most framing nailers capable of firing 3" plastic collated 21 degree framing nails – such as Freeman's PFR2190, PFR2190NQ, and G22183CLW. Each box includes 2,000 framing nails to ensure you have plenty of fasteners at your fingertips while on the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 90 PK (09227)
- ZORO SELECT M6-1.00 x 16.6 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFJ060200-025P1)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 23/64 in Ht, 50 PK (U55081.037.0001)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 10 ga (16BX)
- FREEMAN FS-15 15.5-Gauge 1-1/2" Glue Collated Flooring Staples with 1/2" Crown (FS-15)
- FREEMAN Collated Finishing Nail, 15 ga, Galvanized, 34 Degrees (AF1534-25)
- FREEMAN Collated Flooring Nail, 2 in L, 16 ga, L-Head Head (FNL-2)
- FREEMAN Collated Finishing Nail, 2 in L, 16 ga, Straight (SSSF16-2)
- FREEMAN Collated Ring Shank Nail, 3 in L, Galvanized, Round Head, 21 Degrees (FR.120-3GRS)
- FREEMAN Collated Finishing Nail, 2-1/2 in L, 16 ga, Straight (SF16-25)
- GEC Collated Pin Nail, 3/4 in L, 23 ga (P23-34)
- Freeman Pneumatic Nails