Shop All Pneumatic Nails
Freeman
Collated Finishing Nail, 2-1/2 in L, 16 ga, Straight
Mfr # SF16-25
Zoro # G2045744
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Gauge 16 ga
- Collation Angle Straight
- Collation Type Glue
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freeman
- MFR # SF16-25
- Zoro # G2045744
- UPC # 816376011041
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Size | 2-1/2" |
Details
Item | Collated Finishing Nail |
Gauge | 16 ga |
Collation Angle | Straight |
Collation Type | Glue |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Description
Freeman SF16-25 16-Gauge 2-1/2" Glue Collated Straight Finish Nails (1000 count) are designed for finish work such as base boards, crown moulding, trim, door and window casing, cabinetry, and furniture construction. The solid steel chisel point minimizes wood splitting and delivers efficient and dependable performance no matter the task. These finish nails are the pinnacle of quality and value, and are compatible with most 16 gauge finish nailers capable of firing 2-1/2" glue collated straight finish nails - such as Freeman's PFN64 and PFN64NQ. Each box includes 1,000 straight finish nails to ensure you have plenty of fasteners at your fingertips while on the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 1" Steel Coarse Thread Square Head Set Screws 10PK (60587)
- ZORO SELECT Double-End Threaded Rod, 1/4"-28 Thread to 1/4"-28 Thread, 1 ft, Steel, Zinc Plated (LINK25012EZ)
- ZORO SELECT Not Graded, 1/4"-28 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in L, 100 PK (U51007.025.0125)
- ZORO SELECT Deck Screw, #10 x 2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0200)
- FREEMAN Collated Brad Nail, 2 in L, 18 ga, Galvanized, Brad Head (BN18-2-5K)
- FREEMAN Collated Pin Nail, 1-3/4 in L, 23 ga, Headless Head (P23-134)
- FREEMAN 15 Degree 1-3/4" Wire Collated Hot Dipped Galvanized Ring Shank Coil S (SNRSHDG92-134WC)
- FREEMAN Collated Pin Nail, 1-3/8 in L, 23 ga, Headless Head (P23-138)
- FREEMAN Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head (BN18-1)
- FREEMAN 21 Degree .131"x3" Plastic Collated Brite Finish Smooth Shank Full Rou (FR.131-3B)
- METABO HPT Collated Framing Nail, 2-3/8 in L, Bright, Full Round Head, 21 Degrees (20103SHPT)
- Freeman Pneumatic Nails