Shop All Pneumatic Nails
Freeman
Collated Finishing Nail, 15 ga, Galvanized, 34 Degrees
Mfr # AF1534-2
Zoro # G2034779
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 15 ga
- Finish Galvanized
- Collation Angle 34 Degrees
- Collation Type Glue
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freeman
- MFR # AF1534-2
- Zoro # G2034779
- UPC # 816376010983
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Size | 2" |
Details
Item | Collated Finishing Nail |
Gauge | 15 ga |
Finish | Galvanized |
Collation Angle | 34 Degrees |
Collation Type | Glue |
Material | Steel |
Collation Configuration | Strip |
Description
Freeman AF1534-2 15-Gauge 34 Degree Angle 2" Finish Nails (1000 count) are are designed for finish work such as base boards, crown molding, trim, door and window casing, cabinetry, and furniture construction. Being galvanized and made of solid steel, they are suitable for indoor or outdoor use. These finish nails are the pinnacle of quality and value, and are compatible with most 15 gauge nail guns capable of firing 2" 34 degree glue collated finish nails – such as the Freeman PFN1564. Each box includes 1,000 finish nails to ensure you have plenty of fasteners at your fingertips while on the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 x 1/2" Steel Coarse Thread Slotted Headless Set Screws 20PK (71578)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.61 to 0.64 in Head Ht, 1 1/2 in Lg (TSI0250150S0-025P)
- ZORO SELECT Bolt, Carriage, Ch, 5/16-18x1 1/2, Pk5 (MPB751)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x5/8, PK25 (U51260.050.0062)
- FREEMAN Collated Flooring Nail, 1-1/2 in L, 18 ga, L-Head Head (FN18L150)
- FREEMAN 21 Degree .131"x3" Plastic Collated Brite Finish Smooth Shank Full Rou (FR.131-3B)
- FREEMAN 15 Degree 1-3/4" Wire Collated Hot Dipped Galvanized Ring Shank Coil S (SNRSHDG92-134WC)
- FREEMAN 21 Degree .113"x2-3/8" Plastic Collated Galvanized Ring Shank Full Rou (FR.113-238GRS)
- FREEMAN Collated Ring Shank Nail, 3 in L, Galvanized, Round Head, 21 Degrees (FR.120-3GRS)
- FREEMAN CTN14-25 14-Gauge 2-1/2" Glue Collated Concrete T-Nails (1000 count) (CTN14-25)
- FREEMAN Collated Finishing Nail, 2 in L, 16 ga, Straight (SSSF16-2)
- Freeman Pneumatic Nails