Shop All Pneumatic Nails
Freeman
Collated Brad Nail, 2 in L, 18 ga, Galvanized, Brad Head
Mfr # BN18-2-5K
Zoro # G2045708
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Gauge 18 ga
- Finish Galvanized
- Head Type Brad
- Collation Type Glue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freeman
- MFR # BN18-2-5K
- Zoro # G2045708
- UPC # 816376014974
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Size | 2" |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Galvanized |
Head Type | Brad |
Collation Type | Glue |
Material | Steel |
Collation Configuration | Strip |
Description
Freeman BN18-2-5K 18-Gauge 2" Glue Collated Brad Nails (5000 count) are an excellent choice for fastening thicker trim, moulding, and base boards. These smaller headed finishing nails offer excellent strength with minimal visibility, and are made of galvanized steel for durability. They are the pinnacle of quality and value, and are compatible with most 18 gauge nail guns capable of firing 2" glue collated brad nails - such as Freeman's PE4118GF, PE20V2118G, PE2118G, PXL31, PBR50Q, and PBR50>. Each pack includes 5,000 brad nails to ensure you have plenty of fasteners at your fingertips while on the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (4451)
- ZORO SELECT Clevis Pin, Hdlss, 3/8 x1 19/32L, w/2 Rings (WWG-HLPGRR-036)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-3/4 in L, 5 PK (N01200.050.0475)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 3/4 in Bore Dia. (HO-175SS)
- FREEMAN 21 Degree .131"x3-1/4" Plastic Collated Brite Finish Smooth Shank Full (FR.131-314B)
- FREEMAN Collated Finishing Nail, 2-1/2 in L, 16 ga, Straight (SF16-25)
- FREEMAN SNRSG92-2WC 15 Degree 2" Wire Collated Galvanized Ring Shank Coil Sidi (SNRSG92-2WC)
- FREEMAN Collated Finishing Nail, 15 ga, Galvanized, 34 Degrees (AF1534-25)
- FREEMAN Collated Pin Nail, 3/4 in L, 23 ga, Headless Head (P23-34)
- FREEMAN Collated Flooring Nail, 1-1/4 in L, 18 ga, L-Head Head (FN18L125)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Bright, Full Round Head, 34 Degrees (H527APBXN)
- Freeman Pneumatic Nails