Shop All Pneumatic Nails
Freeman
Collated Brad Nail, 1-1/2 in L, 18 ga, Galvanized, Brad Head
Mfr # BN18-15
Zoro # G2044414
product price: $4.95
/ea
Sold in multiples of 3 for $14.85
$14.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Gauge 18 ga
- Finish Galvanized
- Head Type Brad
- Collation Type Glue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freeman
- MFR # BN18-15
- Zoro # G2044414
- UPC # 816376011089
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/2 in |
Size | 1-1/2" |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Galvanized |
Head Type | Brad |
Collation Type | Glue |
Material | Steel |
Collation Configuration | Strip |
Description
Freeman BN18-15 18-Gauge 1-1/2" Glue Collated Brad Nails (1000 count) are an excellent choice for fastening thicker trim, moulding, and base boards. These smaller headed finishing nails offer excellent strength with minimal visibility, and are made of solid steel for durability. They are the pinnacle of quality and value, and are compatible with most 18 gauge nail guns capable of firing 1-1/2" glue collated brad nails – such as Freeman's PE4118GF, PE20V2118G, PE2118G, PXL31, PBR50Q, PBR50, and PFBC940. Each pack includes 1,000 brad nails to ensure you have plenty of fasteners at your fingertips while on the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Stainless Steel, 316, Plain Finish (45095)
- TITAN INDUSTRIAL SUPPLY External Snap Ring Assortment (SMPLSR)
- AP PRODUCTS Lag Screw, #8, 1 in, Unslotted Drive (012-TR1000 W 8 X 1)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.050.2400)
- FREEMAN 21 Degree .131"x3-1/4" Plastic Collated Brite Finish Smooth Shank Full (FR.131-314B)
- FREEMAN Collated Pin Nail, 3/4 in L, 23 ga, Headless Head (P23-34)
- FREEMAN 15 Degree 1-3/4" Wire Collated Galvanized Ring Shank Coil Siding Nails (SNRSG92-175WC)
- FREEMAN Collated Finishing Nail, 15 ga, Galvanized, 34 Degrees (AF1534-25)
- FREEMAN Collated Pin Nail, 1/2 in L, 23 ga, Headless Head (P23-12)
- FREEMAN CTN14-25 14-Gauge 2-1/2" Glue Collated Concrete T-Nails (1000 count) (CTN14-25)
- BOSTITCH Collated Siding Nail, 2-3/16 in L, Thickcoat Galvanized, Flat Head, 15 Degrees, 3600 PK (C7R90BDG)
- Freeman Pneumatic Nails