Shop All Staples
Freeman
C-Rings, 16 ga, Steel
Mfr # PRCS16
Zoro # G2045315
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | C-Rings |
Gauge | 16 |
Material | Steel |
Description
Product details about the FREEMAN - PRCS16 C-Rings.
C-rings, also known as hog ring staples, are heavy-duty staples recognized for their distinct C-shape. Primarily used in applications like fencing, netting, upholstery, and even automotive, these staples are known for their strength and durability. They are designed to link objects or materials together securely and are typically applied using a plier-like tool known as a hog ring tool. The versatility of C-rings allows them to be used in a variety of robust applications, providing long-term stability.
The FREEMAN - PRCS16 C-Rings are designed with a 16-gauge thickness, providing a robust and durable fastening solution. This measurement attribute indicates the strength of the C-Rings, making them suitable for applications that require sturdy and reliable fasteners. The 16-gauge size also allows these rings to be compatible with various tools and equipment, offering versatility in different construction scenarios.
Crafted from steel, these C-Rings offer significant benefits due to their material composition. Steel is known for its high tensile strength and resistance to wear and tear, which makes these rings built to withstand heavy-duty usage over time. Additionally, steel's inherent resistance against rusting or corrosion ensures longevity of the product even when exposed to harsh conditions.
Please note that package quantity may vary depending on your specific needs or project requirements. These C-Rings are designed for compatibility with a wide range of tools and equipment commonly used in construction projects. Always check tool specifications before use to ensure proper fitment.
C-rings, also known as hog ring staples, are heavy-duty staples recognized for their distinct C-shape. Primarily used in applications like fencing, netting, upholstery, and even automotive, these staples are known for their strength and durability. They are designed to link objects or materials together securely and are typically applied using a plier-like tool known as a hog ring tool. The versatility of C-rings allows them to be used in a variety of robust applications, providing long-term stability.
The FREEMAN - PRCS16 C-Rings are designed with a 16-gauge thickness, providing a robust and durable fastening solution. This measurement attribute indicates the strength of the C-Rings, making them suitable for applications that require sturdy and reliable fasteners. The 16-gauge size also allows these rings to be compatible with various tools and equipment, offering versatility in different construction scenarios.
Crafted from steel, these C-Rings offer significant benefits due to their material composition. Steel is known for its high tensile strength and resistance to wear and tear, which makes these rings built to withstand heavy-duty usage over time. Additionally, steel's inherent resistance against rusting or corrosion ensures longevity of the product even when exposed to harsh conditions.
Please note that package quantity may vary depending on your specific needs or project requirements. These C-Rings are designed for compatibility with a wide range of tools and equipment commonly used in construction projects. Always check tool specifications before use to ensure proper fitment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 18 in White Aluminum Pull Rivets 500PK (TP05095)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 50 PK (M04104.120.0050)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 25 PK (M55010.100.0045)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x3 SQ UBolt Plate (N222-331)
- FREEMAN FS-2 15.5-Gauge 2" Glue Collated Flooring Staples with 1/2" Crown (500 (FS-2)
- FREEMAN Staples, 20 ga, 1/2 in Leg L, Steel (FW-12)
- FREEMAN Fence Staples, 9 ga, Round Crown, 1-3/4 in Leg L, Steel (FS9G175)
- FREEMAN Staples, P22, 22 ga, 3/8 in Leg L, Steel (US2238)
- FREEMAN Fence Staples, 10.5 ga, Round Crown, 7/8 in Leg L, Steel (FS105G78)
- FREEMAN Staples, P22, 22 ga, 5/8 in Leg L, Steel (US2258)
- BOSTITCH Heavy Duty Staples, 5/8 in Leg L, Steel (SB35581M)
- Freeman