Shop All Hex Key Sets
Freeman
24 Piece SAE/Metric/Torx? Fold-Up Torx? Key Set, P3PHKS
Mfr # P3PHKS
Zoro # G2044070
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE/Metric/Torx?
- Handle Type Fold-Up
- Number of Pieces 24
- Tip Size 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 1/4", T9, T10, T15, T20, T25, T27, T30, T40
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freeman
- MFR # P3PHKS
- Zoro # G2044070
- UPC # 816376016985
- Country of Origin China
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 1/4", T9, T10, T15, T20, T25, T27, T30, T40 |
Details
Measurement Type | SAE/Metric/Torx? |
Handle Type | Fold-Up |
Number of Pieces | 24 |
Item | Standard Torx? Key Set |
Material | Alloy Steel |
Key Shape | Folding |
End Shape | Torx® |
Description
The Freeman P3PHKS 3-Piece Folding Metric / SAE Hex Wrench and Torx Key Set offers the most commonly used wrenches in convenient folding sets for all of your home improvement projects. You can now keep all of your wrenches together in one place without fear of losing the small pieces, so you will never waste time looking for individual wrenches that fell to the bottom of your tool box again. The kit includes 3 folding sets with high visibility laser etched sizing so you always have the right size and shape wrench for the job: 7 red metric hex wrenches (1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, and 6mm); 9 blue SAE hex wrenches (1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", and 1/4"); and 8 green torx wrenches (T9, T10, T15, T20, T25, T27, T30, and T40). The versatile folding design allows individual wrenches to extend out up to 180 degrees for easy access, and then folds together in a compact space perfect for slipping in your pocket or for easy storage. Both hex wrench sets feature a ball end design that makes it possible to tighten and loosen bolts at angles up to 25 degrees, which comes in handy for bolts in tight corners or hard to reach locations. All sets feature precisely sized and burr free tips that insert smoothly into fastener heads, making it easier to complete your projects while preventing unnecessary wear and tear. Enjoy years of consistent performance and durability due to the heat treated chrome vanadium steel construction, which resists rust and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Battery-Operated Compact Impact Driver, 1/4-Inch Hex Drive, Full Kit (BAT20CD1)
- VEGA Hex L-Key (Long), 3/8 (H2464L)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196A5Z)
- PERFORMANCE TOOL 3/8 In Dr. Hex Bit Socket 5/16 In, W38880 (W38880)
- BONDHUS Hex Ball End Wrench Set, 13PCS (BND10937)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 16538 (16538)
- EKLIND 81 Fold Up Hex Key Set (20811)
- EKLIND 7 Piece Torx? Fold-Up Torx? Key Set, 22571 (22571)
- WESTWARD 8 Piece Metric T-Shape Hex Key Set, 2CYD4 (2CYD4)
- METRIC BLUE 12 Piece Metric L-Shape Hex Key Set, UST194294 (UST194294)
- EKLIND 7 Piece Fold-Up Torx? Key Set, 25575 (25575)
- Freeman Hex Keys & Hex Key Sets