Shop All Air Nailers & Staplers
Freeman
21 Degree 3-1/2" Full Round Head Framing Nailer
Mfr # G2FR2190
Zoro # G704374213
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magazine Capacity 60 pcs
- Width 4"
- Color Orange and black
- Includes 2nd Generation Pneumatic 21 Degree 3-1/2" Framing Nailer; Adjustable Metal Belt Hook; Air Connector; Air Tool Oil; Adjustment Tools
- Material Magnesium body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freeman
- MFR # G2FR2190
- Zoro # G704374213
- UPC # 816376018330
- Country of Origin China
- Category Air Nailers & Staplers
Dimensions
Width | 4" |
Height | 14.75" |
Length | 21.25" |
Overall Length | 21.25" |
Depth | 4" |
Overall Width | 4" |
Overall Height | 14.75" |
Size | 3-1/2" |
Details
Item | Framing Nailer |
Magazine Capacity | 60 pcs |
Color | Orange and black |
Includes | 2nd Generation Pneumatic 21 Degree 3-1/2" Framing Nailer; Adjustable Metal Belt Hook; Air Connector; Air Tool Oil; Adjustment Tools |
Material | Magnesium body |
For Use With | 21 degree plastic collated full round head framing nails from 2" to 3-1/2" L and 0.113" to 0.131" diameter |
Finish | Powder Coated |
Standards | Contractor-grade |
Features | Next-generation framing nailer delivers contractor-grade performance and top of the line features; Upgraded internal parts and optimized air flow provide enhanced driving power with less air consumption; Ultra-durable magnesium body and one piece hardened steel drive blade; Ideal for framing, subfloors, roof decking, pallet and shipping crate assembly, and wood fencing projects; Drives 21 degree plastic collated full round head framing nails from 2" to 3-1/2" L and 0.113" to 0.131" diameter; Integrated dual mode trigger makes it easy to switch between bump and sequential firing; Tool-free depth adjust for precise flush or countersink nailing in a variety of materials; Adjustable metal belt hook frees up your hands around the job site and easily folds away when not in use; Lightweight and well-balanced design provides easy maneuverability and less user fatigue; Powder coated exterior resists scratches and lasts longer on even the toughest jobsites; Textured rubber grip provides maximum comfort and control; No mar safety tip prevents damage to working surfaces for a professional finish; Backed by Freeman's 7 Year Professional Tool Warranty and 90 Day Wearable Parts Warranty |
Weight | 7.98 lbs |
Application | Framing; Subfloors; Roof decking; Pallet and shipping crate assembly; Wood fencing |
Degree | 21 Degrees |
Description
Freeman's all-new 2nd Generation 21 Degree Framing Nailer has been completely redesigned with contractors' needs in mind. Re-engineered internal components, top of the line features, and enhanced driving power make this framing nailer more powerful and reliable than ever before. Compatible with 21 degree framing nails from 2" to 3-1/2", this pneumatic nailer delivers high-quality performance for your next framing, subfloor, roof decking, pallet and shipping crate assembly, and wood fencing projects.
Lightweight and resistant to damage, this nailer stands up to the toughest jobs thanks to the magnesium body, one piece hardened steel drive blade, and scratch-resistant powder coating. Optimized airflow and upgraded internal parts provide increased power with less air consumption, while also allowing for quick and easy repairs. Designed for maximum comfort and control, this nailer features an updated textured grip, adjustable metal belt hook, select fire trigger to easily switch between bump and sequential modes, tool-free depth of drive for easy adjustments, aggressive teeth for precise toe nailing, removable no-mar tip, and an anti-dry fire mechanism to prevent unnecessary wear and tear. Comes with a 1/4" NPT connector, air tool oil, and adjustment tools.
Lightweight and resistant to damage, this nailer stands up to the toughest jobs thanks to the magnesium body, one piece hardened steel drive blade, and scratch-resistant powder coating. Optimized airflow and upgraded internal parts provide increased power with less air consumption, while also allowing for quick and easy repairs. Designed for maximum comfort and control, this nailer features an updated textured grip, adjustable metal belt hook, select fire trigger to easily switch between bump and sequential modes, tool-free depth of drive for easy adjustments, aggressive teeth for precise toe nailing, removable no-mar tip, and an anti-dry fire mechanism to prevent unnecessary wear and tear. Comes with a 1/4" NPT connector, air tool oil, and adjustment tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP Collet & Nut Set (CN1)
- DRILL AMERICA 9/64" Carbide Tipped Jobber Length Drill Bit (D/ACT9/64)
- MILWAUKEE TOOL 1-3/4 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1263)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B05)
- FREEMAN PFS105 Pneumatic 10.5-Gauge 1-9/16" Fencing Stapler with Case (PFS105)
- FREEMAN Pneumatic 3-in-1 16-Gauge and 18-Gauge 2" Flooring Nailer (PF1618GLCN)
- FREEMAN PFBC940 Pneumatic 4-in-1 18-Gauge 1-5/8" Mini Flooring Nailer and Stap (PFBC940)
- FREEMAN PFL618BR Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Flooring Nailer a (PFL618BR)
- FREEMAN PP13823 Pneumatic 23-Gauge 1-3/8" Micro Pinner with Case (PP13823)
- FREEMAN 34 Degree 3-1/2" Clipped Head Framing Nailer (G2FR3490)
- SENCO Air Framing Nailer, Wire, 13 to 13-3/4 ga. (PALLETPRO57FXP)
- Freeman Air Nailers & Staplers