Shop All Pneumatic Nails
Freeman
21 Degree .113"x2-3/8" Plastic Collated Galvanized Ring Shank Full Rou
Mfr # FR.113-238GRS
Zoro # G2044509
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Galvanized
- Material Solid Steel
- Size 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freeman
- MFR # FR.113-238GRS
- Zoro # G2044509
- UPC # 816376011379
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Size | 2-3/8" |
Details
Finish | Galvanized |
Material | Solid Steel |
Description
Freeman FR.113-238GRS 21 Degree .113" x 2-3/8" Plastic Collated Galvanized Ring Shank Full Round Head Framing Nails (2000 count) are designed for applications such as framing, subfloors, roof decking, pallet and shipping crate assembly, and wood fencing. These ring shank framing nails are galvanized and made of steel for strength and durability, making them perfect for indoor or outdoor use. They are the pinnacle of quality and value, and are compatible with most framing nailers capable of firing 2-3/8" plastic collated 21 degree framing nails – such as Freeman's PFR2190, PFR2190NQ, and G22183CLW. Each box includes 2,000 framing nails to ensure you have plenty of fasteners at your fingertips while on the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Staples, P22, 22 ga, 3/8 in Leg L, Steel (US2238)
- TEKS Self-Drilling Screw, 1/4" x 4 in, Climaseal Steel Hex Head External Hex Drive, 50 PK (1075000)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45670)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (62966)
- FREEMAN Collated Finishing Nail, 2-1/2 in L, 16 ga, Straight (SF16-25)
- FREEMAN Collated Pin Nail, 1-3/4 in L, 23 ga, Headless Head (P23-134)
- FREEMAN Collated Brad Nail, 2 in L, 18 ga, Galvanized, Brad Head (BN18-2)
- FREEMAN Collated Brad Nail, 5/8 in L, 18 ga, Galvanized, Brad Head (BN18-58)
- FREEMAN Collated Pin Nail, 1 in L, 23 ga, Headless Head (P23-1)
- FREEMAN Collated Pin Nail, 1-1/2 in L, 23 ga, Headless Head (P23-112)
- PASLODE Collated Framing Nail, 3-1/4 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 1000 PK (650535)
- Freeman Pneumatic Nails