Shop All Pneumatic Nails
Freeman
15 Degree 2-1/4" Wire Collated Galvanized Ring Shank Coil Siding Nails
Mfr # SNRSG92-225WC
Zoro # G2045796
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Galvanized
- Material Solid Steel
- Size 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freeman
- MFR # SNRSG92-225WC
- Zoro # G2045796
- UPC # 816376011300
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Size | 2-1/4" |
Details
Finish | Galvanized |
Material | Solid Steel |
Description
Freeman SNRSG92-225WC 15 Degree 2-1/4" Wire Collated Galvanized Ring Shank Coil Siding Nails (3600 count) are designed for working with siding, cedar shingles, roof and wall sheathing, and wood fencing. These siding nails are galvanized and made of steel for strength and durability, making them perfect for indoor or outdoor use. A ring shank provides a strong hold. They are the pinnacle of quality and value, and are compatible with most coil roofing nailers capable of firing 2-1/4" wire collated 15 degree roofing nails – such as the Freeman PCN65. Each box includes 3,600 roofing nails to ensure you have plenty of fasteners at your fingertips while on the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 25 PK (42674)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 10 PK (U51050.043.0175)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.010", Pk20 (MSE010)
- ZORO SELECT Jam Nut, 7/16"-20, Carbon Steel, Grade A, Black Oxide, 17/64 in Ht, 50 PK (U11070.043.0001)
- FREEMAN 15 Degree 1-3/4" Wire Collated Hot Dipped Galvanized Ring Shank Coil S (SNRSHDG92-134WC)
- FREEMAN 15-Gauge 34 Degree Angle 2" Glue Collated Stainless Steel Finish Nails (SSAF1534-2)
- FREEMAN Collated Brad Nail, 2 in L, 18 ga, Galvanized, Brad Head (BN18-2)
- FREEMAN Collated Brad Nail, 1-1/2 in L, 18 ga, Galvanized, Brad Head (BN18-15-5K)
- FREEMAN 23G. Pin Nail .75 in. 2K Blister Pack (FR395719)
- FREEMAN 21 Degree .131"x3" Plastic Collated Brite Finish Smooth Shank Full Rou (FR.131-3B)
- GREX POWER TOOLS Collated Brad Nail, 1/2 in L, 18 ga, Galvanized, Brad Head, 5000 PK (GBN18-12 (F12))
- Freeman Pneumatic Nails