Shop All Air Nailers & Staplers
Freeman
15 Degree 2-1/2" Coil Siding Nailer
Mfr # G2CN65
Zoro # G704374220
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magazine Capacity 120 pcs
- Color Orange and black
- Finish Powder Coated
- Features Next-generation coil siding nailer delivers contractor-grade performance and top of the line features; Upgraded internal parts and optimized air flow provide enhanced driving power with less air consumption; Ultra-durable magnesium body and one piece hardened steel drive blade; Ideal for cedar shingles, roof and wall sheathing, siding, and wood fencing; Drives 15 degree plastic collated siding nails from 1-1/4" to 2-1/2", or wire collated siding nails from 1-3/4" to 2-1/2"; Integrated dual mode trigger makes it easy to switch between bump and sequential firing; Tool-free depth adjust for precise flush or countersink nailing in a variety of materials; Transparent bucket to view remaining fasteners; Adjustable metal belt hook frees up your hands around the job site and easily folds away when not in use; Lightweight and well-balanced design provides easy maneuverability and less user fatigue; Powder coated exterior resists scratches and lasts longer on even the toughest jobsites; Textured rubber grip provides maximum comfort and control; Backed by Freeman's 7 Year Professional Tool Warranty and 90 Day Wearable Parts Warranty
- Standards Contractor-grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freeman
- MFR # G2CN65
- Zoro # G704374220
- UPC # 816376019085
- Country of Origin China
- Category Air Nailers & Staplers
Dimensions
Width | 5" |
Height | 12.25" |
Length | 11.25" |
Depth | 5" |
Overall Length | 11.25" |
Overall Height | 12.25" |
Overall Width | 5" |
Size | 2-1/2" |
Details
Item | Siding Nailer |
Magazine Capacity | 120 pcs |
Color | Orange and black |
Finish | Powder Coated |
Features | Next-generation coil siding nailer delivers contractor-grade performance and top of the line features; Upgraded internal parts and optimized air flow provide enhanced driving power with less air consumption; Ultra-durable magnesium body and one piece hardened steel drive blade; Ideal for cedar shingles, roof and wall sheathing, siding, and wood fencing; Drives 15 degree plastic collated siding nails from 1-1/4" to 2-1/2", or wire collated siding nails from 1-3/4" to 2-1/2"; Integrated dual mode trigger makes it easy to switch between bump and sequential firing; Tool-free depth adjust for precise flush or countersink nailing in a variety of materials; Transparent bucket to view remaining fasteners; Adjustable metal belt hook frees up your hands around the job site and easily folds away when not in use; Lightweight and well-balanced design provides easy maneuverability and less user fatigue; Powder coated exterior resists scratches and lasts longer on even the toughest jobsites; Textured rubber grip provides maximum comfort and control; Backed by Freeman's 7 Year Professional Tool Warranty and 90 Day Wearable Parts Warranty |
Standards | Contractor-grade |
Includes | 2nd Generation Pneumatic 15 Degree 2-1/2" Coil Siding Nailer; Adjustable Metal Belt Hook; 1/4" NPT Connnector; Air Tool Oil; Adjustment Tools |
For Use With | 15 degree plastic collated siding nails from 1-1/4" to 2-1/2", or wire collated siding nails from 1-3/4" to 2-1/2" |
Material | Magnesium body |
Application | Cedar shingles; Roof and wall sheathing; Siding; Wood fencing |
Weight | 5.2 lbs |
Description
Freeman's all-new 2nd Generation 16-Gauge 2" Medium Crown Construction Stapler has been completely redesigned with contractors' needs in mind. Re-engineered internal components, top of the line features, and enhanced driving power make this construction stapler more powerful and reliable than ever before. Compatible with 16 gauge medium crown staples from 3/4" to 2", this pneumatic stapler delivers high-quality performance for your next project installing wall sheathing, roof decking, and subfloors, along with pallet and shipping crate assembly and general stapling applications. Lightweight and resistant to damage, this stapler stands up to the toughest jobs thanks to the one piece hardened steel drive blade and scratch-resistant powder coating. Optimized airflow and upgraded internal parts provide increased power with less air consumption, while also allowing for quick and easy repairs. Designed for maximum comfort and control, this stapler features an updated textured grip, adjustable metal belt hook, select fire trigger to easily switch between bump and sequential modes, tool-free depth of drive for easy adjustments, and a quick release nose for easy jam clearing. Comes with a 1/4" NPT connector, air tool oil, and adjustment tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1"DR X 19MM HEX (4919M)
- CENTURY DRILL & TOOL Titanium Drill Bit, 1/4 in. (88416)
- DRILL AMERICA 1" NPT Tap and 1-5/32" HSS Drill Bit (POU1NPTW/DRILL)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/8" (TCQXO36A)
- FREEMAN PWS16 Pneumatic 5/8" Corrugated Stapler (PWS16)
- FREEMAN PCN50 Pneumatic 15 Degree 2" Coil Siding Nailer (PCN50)
- FREEMAN PBR50Q Pneumatic 18-Gauge 2" Brad Nailer with Quick Jam Release (PBR50Q)
- FREEMAN PMPN Pneumatic Mini Palm Nailer with Magnetic Tip (PMPN)
- FREEMAN PFWS Pneumatic 20-Gauge 9/16" Fine Wire Stapler (PFWS)
- FREEMAN 34 Degree 3-1/2" Clipped Head Framing Nailer (G2FR3490)
- FREEMAN PFL618BR Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Flooring Nailer a (PFL618BR)
- Freeman Air Nailers & Staplers