Shop All Pneumatic Nails
Freeman
15 Degree 1-3/4" Wire Collated Galvanized Ring Shank Coil Siding Nails
Mfr # SNRSG92-175WC
Zoro # G2045385
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freeman
- MFR # SNRSG92-175WC
- Zoro # G2045385
- UPC # 816376011287
- Country of Origin China
- Category Pneumatic Nails
Description
Freeman SNRSG92-175WC 15 Degree 1-3/4" Wire Collated Galvanized Ring Shank Coil Siding Nails (3600 count) are designed for working with siding, cedar shingles, roof and wall sheathing, and wood fencing. These siding nails are galvanized and made of steel for strength and durability, making them perfect for indoor or outdoor use. A ring shank provides a strong hold. They are the pinnacle of quality and value, and are compatible with most coil roofing nailers capable of firing 1-3/4" wire collated 15 degree roofing nails – such as Freeman's PCN50 and PCN65. Each box includes 3,600 roofing nails to ensure you have plenty of fasteners at your fingertips while on the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.25 in L, Aluminum Body, 250 PK (42A0504-EA-250)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (51644)
- AMPG Thumb Screw, #10-32 Thread Size, Slotted, Plain Stainless Steel, 1/2 in Lg (Z0774SL)
- E-Z LOK Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel (450-6)
- FREEMAN Collated Finishing Nail, 2 in L, 16 ga, Straight (SF16-2)
- FREEMAN 21 Degree .113"x2" Plastic Collated Galvanized Ring Shank Full Round H (FR.113-2GRS)
- FREEMAN Collated Flooring Nail, 2 in L, 16 ga, L-Head Head (FNL-2)
- FREEMAN Collated Finishing Nail, 2-1/2 in L, 16 ga, Straight (SF16-25)
- FREEMAN 21 Degree .131"x3-1/4" Plastic Collated Galvanized Ring Shank Full Rou (FR.131-314GRS)
- FREEMAN CTN14-15 14-Gauge 1-1/2" Glue Collated Concrete T-Nails (1000 count) (CTN14-15)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 3000 PK (650631)
- Freeman Pneumatic Nails