Shop All Hex Key Sets
Freeman
10 Piece SAE T-Shape Hex Key Set, P10TSAE
Mfr # P10TSAE
Zoro # G2044439
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 10
- Handle Type T-Shape
- Finish Black Oxide
- Tip Size 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
- Container Type Metal Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freeman
- MFR # P10TSAE
- Zoro # G2044439
- UPC # 816376017005
- Country of Origin China
- Category Hex Key Sets
Dimensions
Tip Size | 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Number of Pieces | 10 |
Handle Type | T-Shape |
Finish | Black Oxide |
Item | Standard Hex Key Set |
Measurement Type | SAE |
Container Type | Metal Stand |
Material | Alloy Steel |
End Shape | Hex |
Key Shape | T |
Description
The Freeman P10TSAE 10-Piece T-Handle SAE Hex Wrench Set with Metal Stand features the most commonly used SAE hex wrench sizes needed for all of your home improvement projects. Hex wrenches, also known as Allen wrenches, are the ideal tool for removing or tightening bolts in your automotive, household, furniture, or assembly projects. Featuring a T-handle design, each hex wrench provides a more secure grip than traditional hex wrenches, while providing maximum torque to tighten and loosen bolts with ease. The 10 piece set includes 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", and 3/8" wrenches in a convenient metal stand that can be mounted to pegboards, walls, or bench top work spaces. Easy to read sizes on the T-handles and metal stand make it easy to quickly identify hex wrench sizes. Chamfered ends are precisely sized and burr free to insert smoothly into fastener heads, making it easier to complete your projects while preventing unnecessary wear and tear. Enjoy years of consistent performance and durability thanks to the heat treated chrome vanadium steel construction, which resists rust and corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA SCREW M5 X 16 (503200216)
- KNIPEX 5-1/2" Precision External Circlip Pliers, Plastic Grip (49 11 A0)
- WESTWARD Snap-Off 5 in L, 10 PK (1CNZ2)
- WILTON Blades, Material Steel, 5 7/8" L, 5 7/8" W (28930)
- EKLIND 11 Piece SAE T-Shape Hex Key Set, 60911 (60911)
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 10707 (10707)
- BONDHUS 15 Piece SAE L-Shape Hex Key Set, 12351 (12351)
- METRIC BLUE 15 Piece Metric L-Shape Hex Key Set, UST260075 (UST260075)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13190 (13190)
- IRWIN Hex Die 3/8-18Npt (7404)
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 25169 (25169)
- Freeman Wrenches