Shop All Pneumatic Tool Accessories
Freeman
1-3/4" Aluminum Pneumatic Tool Rafter Hook with 1/4" Industrial Swivel
Mfr # PLTHSWVB
Zoro # G2045175
product price: $11.49
/ea
$11.49
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
- Brand Freeman
- MFR # PLTHSWVB
- Zoro # G2045175
- UPC # 816376016640
- Country of Origin China
- Category Pneumatic Tool Accessories
Description
Free up your hands and prevent tool damage with the Freeman PLTHSWVB 1-3/4" Aluminum Pneumatic Tool Rafter Hook with 1/4" Industrial Swivel Fitting and Brass Bushing. The lightweight hanger is constructed of a durable anodized aluminum, and is compatible with any brand or type of pneumatic tool with a 1/4" NPT fitting. This adjustable hook rotates to either side of your tool so you can easily use it whether you are right or left handed or just need to be able to hang your tool anywhere. Featuring a brass bushing and a swivel fitting that rotates 360 degrees, this belt hook prevents hose kinking by providing maximum maneuverability in tight spaces. The 6" long L-shaped hanger gives 1" clearance from the tool to easily hang on rafters, tool belts, or pockets, ensuring your tool is safe while climbing ladders, positioning materials, or moving around the jobsite.
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
- MILWAUKEE TOOL W Style: W-239 Die (49-16-W239)
- JET Pneumatic R12 Composite Air Drill, 3/8In (JAT-620)
- DASCO CHISEL BRICK SET7X3-1/2"" (436-0)
- PROTO 3/8 in Drive Flex Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (J77279P)
- FREEMAN PLTH134 1-3/4" Aluminum Pneumatic Tool Rafter Hook for 1/4" Industrial (PLTH134)
- FREEMAN PSTHSF 1" Aluminum Pneumatic Tool Hook with 1/4" Straight Industrial F (PSTHSF)
- FREEMAN PFNRB Flooring Nailer Roller Base Converter (PFNRB)
- PASLODE Air Tool Oil, Bottle, 16 oz Container Size (403720)
- DYNABRADE CONTACT ARM 12" X 1/2" WIDE (DB15026)
- DYNABRADE Contact Arm Assembly, 7/8" dia.x3/4"W (15321)
- INGERSOLL-RAND Impact Wrench Bearing (301-22)
- Freeman Pneumatic Tool Accessories