Shop All Pet Bowls & Feeders
Free-Free Industrial
FelliP NPA4SB2-1-429 4.5 in. Hilo Duo Superb Pet Bowl; Kiwi
Mfr # NPA4SB2-1-429
Zoro # G103765865
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Free-Free Industrial
- MFR # NPA4SB2-1-429
- Zoro # G103765865
- Country of Origin China
- Category Pet Bowls & Feeders
Description
Introducing a new innovation in dual dog feeders, The Felli Pet HiLo Duo. The cutting edge, raised design of the Hilo Duo feeder ensures your pet doesn? mix their water with their food. So you won't have to clean out a messy bowl or have contaminated water. The sleek & modern serpentine shape will turn heads in your home and it's a healthier for your pet to eat and drink from.
Features- Non slip base
- Dishwasher safe
- Bowl comes out for easy cleaning
- Made from non-toxic acrylic material
- Holds up to 250ml water and 3/4 cup of food ( regular 8 oz measuring cup )
- Best for small to medium breeds
- 1 piece per pack
- Color: Kiwi
- Size: 4.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Blade, High-Lift, 46 in. (532405380)
- FIMCO Sprayer Lever Handgun (7771944)
- ORBIT Professional Series 12 in. H Adjustable Pop-Up Sprinkler (54512)
- CRAFTSMAN Electric String Trimmer and Edger w/Buil (CMESTHOS912)
- MILLER MFG CO Miller Mfg Co Inc Flip-top Poultry Feeder- Lime Green 20 Inch - 820LIMEGREEN (957684)
- BOSS PET Dishes Small Sgl Bowl Ss 1Qt (ZW150 32)
- VAN NESS PLASTIC MOLDING CO Van Ness Plastic Molding Auto Waterer 3 Liter - AW3 (VA37390)
- PAWPLE Automatic Pet Feeder Food Dispenser for Cats, Dogs, Small Pets (PAWAUFD)
- ON TIME FEEDERS 20 gal Shakedown Feeder, Black - Extra Large (ON391340)
- PET LODGE Pet Lodge CH25 Pet Feeder, 25 lb Volume Capacity, Galvanized Steel (CH25)
- PAW PERFECT White Plastic 16 oz Slow Feeder For Cats/Dogs (8643)
- Free-Free Industrial Pet Bowls & Feeders