Shop All Pet Bowls & Feeders
Free-Free Industrial
FelliP NPA4SB2-1-108 4.5 in. Hilo Duo Superb Pet Bowl; Rose
Mfr # NPA4SB2-1-108
Zoro # G203766052
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Free-Free Industrial
- MFR # NPA4SB2-1-108
- Zoro # G203766052
- Country of Origin China
- Category Pet Bowls & Feeders
Description
Introducing a new innovation in dual dog feeders, The Felli Pet HiLo Duo. The cutting edge, raised design of the Hilo Duo feeder ensures your pet doesn? mix their water with their food. So you won't have to clean out a messy bowl or have contaminated water. The sleek & modern serpentine shape will turn heads in your home and it's a healthier for your pet to eat and drink from.
Features- Non slip base
- Dishwasher safe
- Bowl comes out for easy cleaning
- Made from non-toxic acrylic material
- Holds up to 250ml water and 3/4 cup of food ( regular 8 oz measuring cup )
- Best for small to medium breeds
- 1 piece per pack
- Color: Rose
- Size: 4.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSET VISTA DESIGNS CO. Sunset Vista Designs Cobalt Sea Glass Wind Chime - Blue (SV91426)
- LOGO BRANDS NC State Sweatshirt Blanket (186-74)
- GCI Landscaper's Choice 5oz Woven Needle Punched Landscape Fabric 3'x250' (50003)
- A & I PRODUCTS Pin, Lift Arm, Cat I & II 8" x1.5" x1.5" (A-7A4990)
- PETEDGE 8 oz Pro Select Heavy Stainless Steel Dish Mirror Finish (PE433693)
- REMINGTON Green Plastic 28 qt Pet Food Container For All Animals (296001)
- GIBSON HOME Gibson Home 113253.01 7.5 in. Jovial St. Nick; Santa Cookie Jar (113253.01)
- QT DOG QT Dog SS0123 64 Ounce Standard Food Bowl (SS0123)
- LOVING PETS Loving Pets 7405MBM Medium Dog Bella Bowl (8361370)
- BLAZING LEDZ Multicolored Plastic Laser Pet Toy 1 (900234)
- PETEDGE Stainless Steel Hanging Bowl 16oz (ZW990 20)
- Free-Free Industrial Pet Bowls & Feeders