Shop All Pet Bowls & Feeders
Free-Free Industrial
FelliP NPA3SB1-1-822 5.5 in. Oblik Supreme Pet Bowl; Smoky Quartz
Mfr # NPA3SB1-1-822
Zoro # G503765885
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Free-Free Industrial
- MFR # NPA3SB1-1-822
- Zoro # G503765885
- Country of Origin China
- Category Pet Bowls & Feeders
Description
A kaleidoscope of beautiful colors to choose from make it easy to match your Kaleido bowl to your interior. Infixed grip for easy handling and to avoid unnecessary movements of the bowl while enjoying the meal.
Features- Non slip base
- Dishwasher safe
- Bowl comes out for easy cleaning
- Made from non-toxic acrylic material
- Holds up to 1.5 cups ( regular 8oz measuring cup )
- Best for small to medium breeds
- 1 piece per pack
- Color: Smoky Quartz
- Size: 5.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Gowning Bench, Electropolished, 9"Wx36"L (CRB0936EP)
- OREGON Dual Element Air Filter (30-417)
- CS UNITEC Round Point Shovel, Aluminum Bronze Blade, 29-1/2 in L (EX1006D-280A)
- PROTARP 8 ft x 10 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-8X10)
- BELLA BOWL Loving Pets Bella Espresso Bones and Paw Print Stainless Steel 9 cups Treat Canister For Dog (7481)
- PETSSTOP PetsStop RDB1-L Mesh Elevated Double Dog Bowl - Large (RDB1-L)
- FARM INNOVATORS 1-.50 Gallon Green Round Heated Pet Bow (FA309848)
- TARHONG Canyon Clay Saucer - Indigo Set of 2 (TCT3052CSCI)
- K&H PET PRODUCTS Pet Thermal Bowl Gray 10.5" x 10.5" x 3" (2005)
- HARRIS FARMS Harris Farms 1214 36 in. Galvanized Chicken Feeder (192058)
- ALLIED PRECISION Bowl Pet Heated Plas 5Qt (HPB5)
- Free-Free Industrial Pet Bowls & Feeders