Shop All Safety and Security Mirrors
Fred Silver
Quarter Dome Safety Mirror
Mfr # PC-QD-36
Zoro # G207366760
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware No
- Diameter 36 in
- Dome Height 13 1/4 in
- Mirror Environment Indoor & Light Outdoor
- Mirror Style Quarter Dome Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PC-QD-36
- Zoro # G207366760
- UPC # 691964006704
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 36 in |
Dome Height | 13 1/4 in |
Details
Includes Mounting Hardware | No |
Mirror Environment | Indoor & Light Outdoor |
Mirror Style | Quarter Dome Mirror |
Backing Material | No Backing |
Viewing Angle | 90 Degrees |
Mirror Shape | Round |
Mirror Material | Polycarbonate |
Item | Quarter Dome Safety Mirror |
Approximate Viewing Distance | 100 ft |
Mounting Bracket Type | Mounting Bracket and Chain Kit |
Weight | 4 lb |
Printed Language | English |
Integrated Safety Border | No |
Description
Quarter Dome Safety Mirror, Mirror Material Polycarbonate, Backing Material No Backing, Diameter 36 in, Length Not Applicable, Width Not Applicable, Viewing Angle 90 Degrees , Mounting Bracket Type Mounting Bracket and Chain Kit, Approximate Viewing Distance 100 ft, Legend Not Applicable, Includes Mounting Hardware No, Mirror Environment Indoor/Outdoor, Dome Height 13 1/4 in, Includes Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable, Panel Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Nova 3 Helmet, CAT, HP (NOVA3HPCAT)
- PYRAMEX Safety Glasses, Clear H2MAX Lens, Polycarbonate Lens, Scratch Resistant Lens, Anti-Fog, Black Frame (SB9310STM)
- TASCO Replacement Pods, F/ Mfr. No. 2299, PR (101-22991)
- DURABLE CORP 3' X 4' Brown Entrance Mat Entrance Mat (654S34BN)
- FRED SILVER Convex Security Mirror (PC-P-18)
- FRED SILVER Convex Security Mirror (PLXR-P-13)
- FRED SILVER Half Dome Safety Mirror (H-DOME-26)
- FRED SILVER Half Dome Safety Mirror (H-DOME-ST-18)
- FRED SILVER Full Dome Safety Mirror (DOMEX-P18)
- FRED SILVER Half Dome Safety Mirror (H-DOME-ST-48)
- SE-KURE Indoor Convex Mirror w/T Bkt, 12 (SCVI-12T)
- Fred Silver Traffic Safety