Shop All Inspection Mirrors
Fred Silver
Inspection Mirror, Round, Acrylic, 47"-71
Mfr # IR-91-M
Zoro # G806377808
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Length (In.) 36 in to 60 in
- Material Acrylic
- Features Excellent Clarity, Lightweight, Shatter Resistant
- Mirror Size (In.) 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # IR-91-M
- Zoro # G806377808
- UPC # 691964006506
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Length (In.) | 36 in to 60 in |
Mirror Size (In.) | 11 in |
Base Size (In.) | 8 in |
Mirror Diameter | 11 in |
Compressed Length | 47 in |
Extended Length - Maximum | 71 in |
Description
Inspection Mirror, Base Type Standard, Compressed Length 47 in, Extended Length - Maximum 71 in, Handle Material Metal, Handle Style Cushioned, Included Wheels Wheels Included, Magnification 2X, Mirror Adjustment - Maximum 45 Degrees , Mirror Diameter 11 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Acrylic, Mirror Shape Round, Mirror Surface Shape Convex, Shaft Type Telescoping, Use Location Outdoor, Features Excellent Clarity, Lightweight, Shatter Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Driver Bits, Square, #1, 2" L, SAE (ITSQ1201)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2941008)
- RIDGID Rolls, Roll, Grip Set (50413)
- KIPP Pull Handles oval with thru hole (K0204.11200105)
- WESTWARD Inspection Mirror, 10-1/2 to 19-3/4 In L (1VTY7)
- WESTWARD Inspection Mirror, 9 to 18 1/2 In L (1VTY9)
- ULLMAN Inspection Mirror, Replacement, 3-1/2in.L (K-2R)
- PERFORMANCE TOOL Performance Tool 4.6 X 3.4 in. L Steel Telescoping Inspection Mirror (W3304)
- PROTO Inspection Mirror, 27-1/4" L, Telescoping (J2383XL)
- POWERWELD Inspection Mirror, 2 in. x 4 in. Rectangle (PWK-2)
- ULLMAN DEVICES Extra Long 2-1/4†Diameter Magnifying Inspection Mirror (HTC-2LM)
- Fred Silver Inspection and Retrieving Tools