Shop All Safety and Security Mirrors
Fred Silver
Half Dome Safety Mirror
Mfr # PC-HD-32
Zoro # G807366771
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Backing Material No Backing
- Dome Height 12 1/2 in
- Mirror Environment Indoor & Light Outdoor
- Approximate Viewing Distance 225 ft
- Diameter 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PC-HD-32
- Zoro # G807366771
- UPC # 691964006650
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Dome Height | 12 1/2 in |
Diameter | 32 in |
Details
Backing Material | No Backing |
Item | Half Dome Safety Mirror |
Mirror Environment | Indoor & Light Outdoor |
Approximate Viewing Distance | 225 ft |
Viewing Angle | 180 Degrees |
Mirror Material | Polycarbonate |
Includes Mounting Hardware | No |
Mirror Style | Half Dome Mirror |
Mirror Shape | Round |
Mounting Bracket Type | Mounting Bracket and Chain Kit |
Printed Language | English |
Weight | 5 lb |
Integrated Safety Border | No |
Description
Half Dome Safety Mirror, Mirror Material Polycarbonate, Backing Material No Backing, Diameter 32 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Mounting Bracket and Chain Kit, Approximate Viewing Distance 225 ft, Legend Not Applicable, Includes Mounting Hardware No, Mirror Environment Indoor/Outdoor, Dome Height 12 1/2 in, Includes Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable, Panel Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 16 Men's 8 in Work Boot Alloy Work Boot, Black (17311-16D)
- RUBBER-CAL "Go Away! Scram! Leave!" Humorous Doormats Coco Mat, 18 x 30-Inch (10-106-017)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (458PF FLO LIM)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Gray (62826-00US)
- FRED SILVER Convex Security Mirror (PLXR-P-48-TT)
- FRED SILVER Convex Security Mirror (PC-P-26)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-18)
- FRED SILVER Half Dome Safety Mirror (H-DOME-M26)
- FRED SILVER Convex Security Mirror (PLXR-2636)
- FRED SILVER Convex Security Mirror (PLXR-M-2436T)
- SAFETY SECURITY PRODUCTS CO Quarter Dome Acrylic Mirror, Indoor, 24" Dia., 90° Viewing Angle (H141245F)
- Fred Silver Safety and Security Mirrors