Shop All Safety and Security Mirrors
Fred Silver
Half Dome Safety Mirror
Mfr # PC-HD-18
Zoro # G907366770
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware No
- Mirror Environment Indoor & Light Outdoor
- Mirror Style Half Dome Mirror
- Approximate Viewing Distance 150 ft
- Mirror Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PC-HD-18
- Zoro # G907366770
- UPC # 691964006636
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Dome Height | 7 1/4 in |
Diameter | 18 in |
Details
Includes Mounting Hardware | No |
Mirror Environment | Indoor & Light Outdoor |
Item | Half Dome Safety Mirror |
Mirror Style | Half Dome Mirror |
Approximate Viewing Distance | 150 ft |
Mirror Shape | Round |
Backing Material | No Backing |
Viewing Angle | 180 Degrees |
Mirror Material | Polycarbonate |
Weight | 2 lb |
Mounting Bracket Type | Mounting Bracket and Chain Kit |
Printed Language | English |
Integrated Safety Border | No |
Description
Half Dome Safety Mirror, Mirror Material Polycarbonate, Backing Material No Backing, Diameter 18 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Mounting Bracket and Chain Kit, Approximate Viewing Distance 150 ft, Legend Not Applicable, Includes Mounting Hardware No, Mirror Environment Indoor/Outdoor, Dome Height 7 1/4 in, Includes Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable, Panel Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Standard Weight 18 Oz Knit Wrist L, PK12 (9400KM)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DFK300 XL)
- QUALITYCARE The Original McKenzie Early Compliance Lumbar Roll (QU26727)
- MOXIE TRADES Size 8-1/2 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M26)
- FRED SILVER Convex Security Mirror (PLX-30-T)
- FRED SILVER Convex Security Mirror (PLXR-26)
- FRED SILVER Convex Security Mirror (PLX-13)
- FRED SILVER Convex Security Mirror (PLXR-P-1626T)
- FRED SILVER Drop In Dome Safety Mirror (D-DROP-2448)
- OMNI-VIEW 26 in. Full Dome Mirror (ONV-360-26)
- Fred Silver Traffic Safety