Shop All Safety and Security Mirrors
Fred Silver
Glass Convex Security Mirror
Mfr # CV-36
Zoro # G407366782
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Environment Indoor
- Mirror Shape Round
- Mirror Material Glass
- Includes Mounting Hardware Kit
- Viewing Angle 180 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # CV-36
- Zoro # G407366782
- UPC # 691964005653
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 36 in |
Details
Mirror Environment | Indoor |
Mirror Shape | Round |
Item | Glass Convex Security Mirror |
Mirror Material | Glass |
Includes | Mounting Hardware Kit |
Viewing Angle | 180 Degrees |
Approximate Viewing Distance | 36 ft |
Backing Material | Hardboard |
Includes Mounting Hardware | Yes |
Mirror Style | Convex Mirror |
Weight | 24 lb |
Printed Language | English |
Mounting Bracket Type | Swivel Mounting C Bracket |
Rim Material | Rubber |
Integrated Safety Border | No |
Description
Glass Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Glass, Backing Material Hardboard, Diameter 36 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 36 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, XL, 1 PR (NFD15/10XL)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN SLIP-ON CT, MENS PR (A7108-12M)
- NOTRAX Entrance Runner, Brown, 3 ft. W x 10 ft. L (109S0310BR)
- ANSELL Nitrile H-Vis Coated Gloves, Palm Coverage, Orange, M, PR (97-012)
- FRED SILVER Convex Security Mirror (PLXR-1524)
- FRED SILVER Convex Security Mirror (PLXR-P-2030T)
- FRED SILVER Convex Security Mirror (PLXR-P-13)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-ST-18)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-36)
- FRED SILVER Drop In Dome Safety Mirror (DOME-X-18)
- OMNI-VIEW Outdoor Cvx Mirror Safety Border, 30 (ONV-270-26-PB)
- Fred Silver Traffic Safety