Shop All Safety and Security Mirrors
Fred Silver
Glass Convex Security Mirror
Mfr # CV-30
Zoro # G707458637
original price:
$142.56
4% off
new price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Material Glass
- Weight 17 lb
- Approximate Viewing Distance 30 ft
- Diameter 30 in
- Backing Material Hardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # CV-30
- Zoro # G707458637
- UPC # 691964005646
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 30 in |
Details
Mirror Material | Glass |
Weight | 17 lb |
Approximate Viewing Distance | 30 ft |
Backing Material | Hardboard |
Mirror Style | Convex Mirror |
Mirror Environment | Indoor |
Viewing Angle | 180 Degrees |
Includes | Mounting Hardware Kit |
Mirror Shape | Round |
Includes Mounting Hardware | Yes |
Item | Glass Convex Security Mirror |
Printed Language | English |
Mounting Bracket Type | Swivel Mounting C Bracket |
Rim Material | Rubber |
Integrated Safety Border | No |
Description
Glass Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Glass, Backing Material Hardboard, Diameter 30 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 30 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Goatskin, Blue/White, M, PR (6JG06)
- BRADY Label, Vinyl, Color Black, 2" W (M6C-2000-595-BK)
- BRADY Label Cartridge, Black on White, Labels/Roll: 240 (M-83-492)
- IRONCLAD PERFORMANCE WEAR VF, EXO Motor Pro Glove, L, 45VK44, PR (EXMPG-V-04-L)
- FRED SILVER Convex Security Mirror (PLXR-P-2436T)
- FRED SILVER Convex Security Mirror (PLXR-1218-T)
- FRED SILVER Full Dome Safety Mirror (PC-DOME-26)
- FRED SILVER Convex Security Mirror (PLXR-M-30-T)
- FRED SILVER Convex Security Mirror (PLX-36-T)
- FRED SILVER Full Dome Safety Mirror (DOMEX-P36)
- FRED SILVER Convex Security Mirror (PLXR-M-36-DT)
- Fred Silver Traffic Safety