Shop All Safety and Security Mirrors
Fred Silver
Glass Convex Security Mirror
Mfr # CV-18
Zoro # G407366775
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Hardboard
- Approximate Viewing Distance 18 ft
- Includes Mounting Hardware Yes
- Mirror Environment Indoor
- Mirror Style Convex Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # CV-18
- Zoro # G407366775
- UPC # 691964005615
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 18 in |
Details
Backing Material | Hardboard |
Approximate Viewing Distance | 18 ft |
Includes Mounting Hardware | Yes |
Mirror Environment | Indoor |
Mirror Style | Convex Mirror |
Mirror Material | Glass |
Item | Glass Convex Security Mirror |
Weight | 9 lb |
Viewing Angle | 180 Degrees |
Includes | Mounting Hardware Kit |
Mirror Shape | Round |
Printed Language | English |
Rim Material | Rubber |
Mounting Bracket Type | Swivel Mounting C Bracket |
Integrated Safety Border | No |
Description
Glass Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Glass, Backing Material Hardboard, Diameter 18 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 18 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Fire Hose Nozzle, 1 In., Black (512P-10214)
- LYLE Danger Sign, 10 in Height, 14 in Width, Non-PVC Polymer, Horizontal Rectangle, English (LCU4-0540-ED_14x10)
- PIG Over pack Protection Cover, 33" H, 23" W (pak201-yw)
- BRADY Lockout Padlock, Nylon, Grn, 1-13/16" H, PK6 (NYL-GRN-38ST-KD6PK)
- FRED SILVER Convex Security Mirror (PLX-13)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M32)
- FRED SILVER Convex Security Mirror (PLXR-M-26)
- FRED SILVER Convex Security Mirror (PLX-30)
- FRED SILVER Half Dome Safety Mirror (H-DOME-ST-36)
- FRED SILVER Convex Security Mirror (PLXR-P-36-DT)
- FRED SILVER Half Dome Safety Mirror (H-DOME-36)
- Fred Silver Traffic Safety